US4461 - 3/8" Steel 1H Ac/MC Strap

Bridgeport

  • $0.20 (Each)
  • $0.20 (Each)

  • $20.41 (Per 100)

  • $204.10 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
US4461
Manufacturer
Bridgeport
Manufacturer's Part Number
US-4461
Description
3/8" Steel 1H Ac/MC Strap
Strap, Steel, 3/8 In Size, 1.38 In Length, 1 Hole, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Straps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781747028921 / 0781747028921 / 00781747028921
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.20 (Each)
Carton
$20.41 (Per 100)
Standard Packaging
$204.10 (Per 1,000)
Resources
Images
 
 
US4461 - Large Image
 
US4461 - Video
Attachments
 
 
US4461 - Specification Sheet
Other Links
 
 
US4461 - Other
 
US4461 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
3/8 in
Length
1.38 in
Descriptions
Product Type
Strap
Long Description
Strap, Steel, 3/8 in Size, 1.38 in Length, 1 hole, Non-Insulated
Features
Support multiple cable sizes with one strap: 14/2 - 10/3 for US-4461 and 10/4 - 8/3 for US-6171, USS-6171
Short Description
Strap, Steel, 3/8 in
Special Features
One Hole Strap
extra long description
BPT US-4461 .44 - .61" AC/MC STRAP
Description
3/8" STEEL 1H AC/MC STRAP
Additional Information
Enclosure Type
NEMA FB-1
Number of Holes
1
Insulated/Non-Insulated
Non-Insulated
for use with
Supporting AC/MC/FMC;Accomodates Steel and Aluminum AC/MC/FMC;AC/MC/MCIA with an Outer Diameter of 0.425 in (14/2 AWG) to 0.61 in (10/3 AWG) in FMC in 3/8 in Trade Size
Standards Met
Federal Specification Number A-A-50552;UL Listed E161206;UL Standard UL514B
package quantity
100 CT;1000 PK
Made in USA
yes
media
Yes
Cable Size
14/2 to 10/3
Manufacturer Information
Brand
Bridgeport Fittings
sub brand
Mighty-Hold(TM)
Manufacturers Part Number
US-4461
GTIN
00781747028921
UPC
781747028921
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC STRAPS
Type
Universal Straps
Packaging
Weight per each
0.015
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Industrial
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat