WGC1 - #6-#4 Al Wedge Grip

Bridgeport

  • $16.78 (Each)
  • $16.78 (Each)

  • $419.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WGC1
Manufacturer
Bridgeport
Manufacturer's Part Number
WGC-1
Description
#6-#4 Al Wedge Grip
6-4 Wedge Grip
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/EAN/GTIN
781747028341 / 0781747028341 / 00781747028341
Weight per unit
0.1412 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.78 (Each)
Standard Packaging
$419.50 (Per 25)
Resources
Images
 
 
WGC1 - Small Image
 
WGC1 - Large Image
 
WGC1 - Video
Attachments
 
 
WGC1 - Specification Sheet
Other Links
 
 
WGC1 - Other
 
WGC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum/Stainless Steel
Descriptions
Product Type
Wedge Grip, 6-4 Acsr, 4-1 AA
Description
#6-#4 AL WEDGE GRIP
Long Description
6-4 Wedge Grip
Special Features
Max load is 1000 lbs
extra long description
BPT WGC-1 WEDGE GRIP, 6-4 ACSR, 4-1
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
WGC-1
GTIN
00781747028341
UPC
781747028341
Taxonomies, Classifications, and Categories
Type
Wedge Grip Clamps
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.1412
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Reduce strain and sagging of overhead type ACSR Service Entrance Cable. Max load is 1000 lbs.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat