1046836 - 120V Ac/DC Smoke W/Silence & Btry BKP - Ul 217 8TH

BRK

  • $16.99 (Each)
  • $16.99 (Each)

  • $203.88 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1046836
Manufacturer
BRK
Manufacturer's Part Number
1046836
Description
120V Ac/DC Smoke W/Silence & Btry BKP - Ul 217 8TH
Hardwired Smoke Alarm With Replaceable Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Technology and A 9V Carbon Zinc Battery.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054022639 / 00029054022639
Weight per unit
0.495 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Standard Packaging
$203.88 (Per 12)
Resources
Images
 
 
1046836 - Small Image
 
1046836 - Large Image
 
1046836 - Large Image
 
1046836 - Large Image
 
1046836 - Large Image
 
1046836 - Large Image
 
1046836 - Large Image
Other Links
 
 
1046836 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Long Description
Hardwired smoke alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing technology and a 9V Carbon Zinc battery.
Special Features
End-of-Life Warning,Precision Detection,Battery Backup,Hardwire Interconnectivity,Hardwire Quick Connect Plug Included
Product Type
Alarm Smoke Ac/DC SMI100-Ac Box
extra long description
BRK 1046836 Smoke Alarm
Short Description
Smoke Alarm
Features
Smoke Alarm
Description
120V AC/DC SMOKE W/SILENCE & BTRY BKP - UL 217 8TH
Additional Information
dimensions
1.9 in 5.6 in 5.6 in
Manufacturer Information
Manufacturers Part Number
1046836
Brand
BRK
GTIN
00029054022639
UPC
029054022639
Taxonomies, Classifications, and Categories
Type
SMOKE ALARM
Category Description
SMOKE DETECTORS
Packaging
Weight per each
0.495
Carton
1
Package
12
Uses, Certifications, and Standards
standard
Conforms to UL 217 8th Edition Standard
Application
Hardwire Quick Connect Plug Included
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat