1046850 - 120V Ac/DC Smoke 10 Yr Life - Ul 217 8TH

BRK

  • $27.99 (Each)
  • $27.99 (Each)

  • $335.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1046850
Manufacturer
BRK
Manufacturer's Part Number
1046850
Description
120V Ac/DC Smoke 10 Yr Life - Ul 217 8TH
Hardwired Smoke Alarm With 10-Year Locked 9V Lithium Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Technology.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054022516 / 00029054022516
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.99 (Each)
Standard Packaging
$335.88 (Per 12)
Resources
Images
 
 
1046850 - Large Image
 
1046850 - Large Image
 
1046850 - Large Image
 
1046850 - Large Image
 
1046850 - Large Image
 
1046850 - Large Image
 
1046850 - Small Image
Other Links
 
 
1046850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
Alarm Smoke Ac/DC10 SMI105-Ac Box
extra long description
BRK 1046850
Features
Hardwired smoke alarm with 10-Year locked 9V lithium battery backup
Long Description
Hardwired smoke alarm with 10-Year locked 9V lithium battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing technology.
Special Features
Battery Backup,End-of-Life Warning,Hardwire Interconnectivity,Hardwire Quick Connect Plug Included,Precision Detection
Additional Information
dimensions
2.25 in 5.69 in 5.69 in
Manufacturer Information
Manufacturers Part Number
1046850
Brand
BRK
GTIN
00029054022516
UPC
029054022516
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
SMOKE ALARM
Packaging
Weight per each
0.6
Carton
1
Package
12
Uses, Certifications, and Standards
standard
Conforms to UL 217 8th Edition Standard
Application
Precision Detection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat