7010B - Photo Eye Smoke Detect. Battery Back Up

BRK

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7010B
Manufacturer
BRK
Manufacturer's Part Number
7010B
Description
Photo Eye Smoke Detect. Battery Back Up
Discontinued, Replaced By: Model SM100V-Ac/1046721 Hardwired Smoke Alarm With Replaceable Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Photoelectric Smoke Sensing Technology and A 9V Carbon Zinc Battery.
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Fire & Alarm Monitors & Systms Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054112019 / 00029054112019
Weight per unit
0.589 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7010B - Small Image
 
7010B - Large Image
 
7010B - Large Image
 
7010B - Large Image
 
7010B - Large Image
 
7010B - Large Image
 
7010B - Large Image
Attachments
 
 
7010B - Specification Sheet
Brochures
 
 
7010B - Brochure
Other Links
 
 
7010B - Other
 
7010B - Other
 
7010B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Descriptions
Product Type
120V Ac/DC Photo Smoke Alarm
extra long description
BRK 7010B 120V AC/DC Photo Smoke Al
Description
PHOTO EYE SMOKE DETECT. BATTERY BACK UP
Features
Hardwired smoke alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features.
Long Description
Discontinued, replaced by: Model SM100V-AC/1046721 Hardwired smoke alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Photoelectric smoke sensing technology and a 9V Carbon Zinc battery.
Additional Information
Operating Voltage
120V AC 60Hz w/ 9V battery backup
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
Output Current
0.05 Amps
dimensions
5.0" diameter x 2.1" height
alarm type
Audio
Sensor Type
Photo
Manufacturer Information
Manufacturers Part Number
7010B
Brand
BRK
GTIN
00029054112019
UPC
029054112019
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
SMOKE ALARM
Packaging
Weight per each
0.589
Carton
1
Uses, Certifications, and Standards
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Electrical junction box, wall or ceiling
Application
Single and or multiple station alarm specifically designed to detect smoke in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings
standard
UL217
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat