7020BSL - *Delisted* 120V Ac Smoke W/Led STRB 10YR Bat Bckup

BRK

  • $108.92 (Each)
  • $108.92 (Each)

  • $653.52 (Per 6)

In-Stock: 44 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7020BSL
Manufacturer
BRK
Manufacturer's Part Number
1038335
Description
*Delisted* 120V Ac Smoke W/Led STRB 10YR Bat Bckup
Hardwired Smoke Alarm With 10-Year Sealed Lithium Battery Backup. Includes 177 Candela Led Strobe Light. Ac 120V Interconnectable With Silence and Latching Features. Incluldes Photoelectric Smoke Sensing Technology.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054018014 / 00029054018014
Weight per unit
0.589 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.92 (Each)
Standard Packaging
$653.52 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
44
Resources
Attachments
 
 
7020BSL - Specification Sheet
Other Links
 
 
7020BSL - Other
Images
 
 
7020BSL - Small Image
 
7020BSL - Large Image
 
7020BSL - Large Image
 
7020BSL - Large Image
 
7020BSL - Large Image
 
7020BSL - Large Image
 
7020BSL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Descriptions
Features
Photoelectric hardwired smoke alarm with 10-Year sealed lithium battery backup. Includes 177 candela LED strobe light.
Product Type
Alarm, SMK 7020BSL Photo/Strobe Ac/DC 10y
extra long description
BRK 1038335 ALARM,SMK 7020BSL PHOTO
Long Description
Hardwired smoke alarm with 10-Year sealed lithium battery backup. Includes 177 candela LED Strobe light. AC 120V Interconnectable with Silence and Latching features. Incluldes Photoelectric smoke sensing technology.
Description
*DELISTED* 120V AC SMOKE W/LED STRB 10YR BAT BCKUP
Additional Information
Output Current
10-Year Sealed Lithium Battery
Operating Voltage
120V AC 60Hz with 10-Year Sealed Lithium Battery Backup
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
dimensions
5.6" diameter x 2.0" height
alarm type
Audio
Sensor Type
Photo
Manufacturer Information
Manufacturers Part Number
1038335
Brand
BRK
GTIN
00029054018014
UPC
029054018014
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Combination Strobe & Smoke Alarm
Packaging
Weight per each
0.589
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
mounts to wall or ceiling
Application
Single and or multiple station strobe alarm specifically designed to detect smoke in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings.
standard
UL217
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

* All prices subject to change.

Begin Live Chat