9120B - *Delisted* 120V Ac/DC W Silence

BRK

  • $15.58 (Each)
  • $15.58 (Each)

  • $186.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9120B
Manufacturer
BRK
Manufacturer's Part Number
9120B
Description
*Delisted* 120V Ac/DC W Silence
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 7.8 Oz
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054513014 / 00029054513014
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.58 (Each)
Standard Packaging
$186.96 (Per 12)
Resources
Images
 
 
9120B - Large Image
 
9120B - Large Image
 
9120B - Large Image
 
9120B - Large Image
 
9120B - Large Image
 
9120B - Large Image
 
9120B - Large Image
 
9120B - Small Image
Specifications Sheets
 
 
9120B - Specification Sheet
Attachments
 
 
9120B - Specification Sheet
Brochures
 
 
9120B - Brochure
Other Links
 
 
9120B - Other
 
9120B - Other
 
9120B - Other
 
9120B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Dimensions and Weight
Diameter
5.6 in
Descriptions
Product Type
AC/DC Smoke Alarm
Long Description
AC/DC Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 7.8 oz
Features
The 9120 Series smoke alarms have been designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money.
Short Description
AC/DC Smoke Alarm, 85 dB @ 10 ft, Plastic, White, 10 yr life
extra long description
BRK 9120B 120V Hardwired Smoke Alar
Description
*DELISTED* 120V AC/DC W SILENCE
Additional Information
Sound Level
85 dB @ 10 ft
alarm type
Smoke Alarm
Minimum Operating Temperature
+40 °F;+4.4 °C
Maximum Operating Temperature
+100 °F;+38 °C
Overall Height
2.0 in
Mounting Type
Wall/Ceiling Mount
Standards Met
UL 217;NFPA 101
package quantity
12 PK
Made in USA
yes
Sensor Type
Ion
Output Current
0.04 Amps (standby/alarm)
Operating Voltage
120V AC 60Hz w/ 9V Carbon Zinc battery backup
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
dimensions
5.6" diameter x 2.0" height
Manufacturer Information
Manufacturers Part Number
9120B
Brand
BRK Brands/First Alert
GTIN
00029054513014
UPC
029054513014
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
SMOKE ALARM
Packaging
Weight
7.8 oz
Weight per each
0.64
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
standard
UL217
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Electrical junction box, wall or ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat