C0250B - 9V Alk Monoxide Alarm

BRK

  • $20.40 (Each)
  • $20.40 (Each)

  • $122.40 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0250B
Manufacturer
BRK
Manufacturer's Part Number
CO250B
Description
9V Alk Monoxide Alarm
Battery Powered CO Alarm With Replaceable Battery and Silence Feature. Includes Electrochemical CO Sensor and 9V Alkaline Battery.
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171613 - Gas detectors
UPC/GTIN
029054003928 / 00029054003928
Weight per unit
0.5333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.40 (Each)
Standard Packaging
$122.40 (Per 6)
Resources
Other Links
 
 
C0250B - Other
 
C0250B - Other
Brochures
 
 
C0250B - Brochure
Images
 
 
C0250B - Small Image
 
C0250B - Large Image
 
C0250B - Large Image
 
C0250B - Large Image
 
C0250B - Large Image
 
C0250B - Large Image
 
C0250B - Large Image
 
C0250B - Large Image
 
C0250B - Video
Attachments
 
 
C0250B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Descriptions
Product Type
9V Battery CO Alarm-BRK
Description
9V ALK MONOXIDE ALARM
extra long description
BRK CO250B 9V Battery CO Alarm-BRK
Features
Battery powered CO Alarm with replaceable battery and Silence feature.
Long Description
Battery powered CO Alarm with replaceable battery and Silence feature. Includes electrochemical CO sensor and 9V alkaline battery.
Additional Information
dimensions
4.3in x 4.3in x 1.5in
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
Output Current
9V Alkaline Battery
Operating Voltage
9V Alkaline Battery
alarm type
Audio
Sensor Type
Electrochemical
media
Yes
Manufacturer Information
Manufacturers Part Number
CO250B
Brand
BRK
GTIN
00029054003928
UPC
029054003928
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Carbon Monoxide Alarm
Packaging
Weight per each
0.5333
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
10 percent to 90 percent relative humidity (RH)
Application
Single and or multiple station alarm specifically designed to detect carbon monoxide in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings
standard
UL2034
Mounting
Mount to wall or ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat