C05120BN - 120V Carb Mono Det

BRK

  • $40.24 (Each)
  • $40.24 (Each)

  • $482.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C05120BN
Manufacturer
BRK
Manufacturer's Part Number
CO5120BN
Description
120V Carb Mono Det
Hardwired CO Alarm With Replaceable Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes 9V Alkaline Battery.
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46171613 - Gas detectors
UPC/GTIN
029054856173 / 00029054856173
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.24 (Each)
Standard Packaging
$482.88 (Per 12)
Resources
Images
 
 
C05120BN - Small Image
 
C05120BN - Large Image
 
C05120BN - Large Image
 
C05120BN - Large Image
 
C05120BN - Large Image
 
C05120BN - Large Image
 
C05120BN - Large Image
 
C05120BN - Video
Attachments
 
 
C05120BN - Specification Sheet
Brochures
 
 
C05120BN - Brochure
Other Links
 
 
C05120BN - Other
 
C05120BN - Other
 
C05120BN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Enclosure Material
Plastic
Descriptions
Product Type
120V Ac/DC CO Alarm
Description
120V CARB MONO DET
extra long description
BRK CO5120BN 120V AC/DC CO Alarm
Features
Hardwired interconnectable CO Alarm with replaceable battery backup.
Long Description
Hardwired CO Alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features. Includes 9V alkaline battery.
Additional Information
media
Yes
Output Current
0.09 amps (standby/alarm)
Operating Voltage
120V AC 60Hz w/ 9V Alkaline battery backup
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
dimensions
5.536in x 2.096in x 5.715in
alarm type
Audio
Sensor Type
Electrochemical
Manufacturer Information
Manufacturers Part Number
CO5120BN
Brand
BRK
GTIN
00029054856173
UPC
029054856173
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Carbon Monoxide Alarm
Packaging
Weight per each
0.71
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL2034
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Electrical junction box, wall or ceiling
Application
Single and or multiple station alarm specifically designed to detect carbon monoxide in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat