HD6135FB - Heat Det 120V/Batt Bkup

BRK

  • $25.40 (Each)
  • $25.40 (Each)

  • $304.80 (Per 12)

In-Stock: 40 available locally (Arlington Branch, TX) ( change location)
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
HD6135FB
Manufacturer
BRK
Manufacturer's Part Number
HD6135FB
Description
Heat Det 120V/Batt Bkup
Heat Alarm, Thermistor Sensor, 0.05 A, 120 V Ac, 85 DB @ 10 FT Sound Level, White, -10 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Overall Width, 2.0 In Overall Height, 7.3 Oz
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Fire & Alarm Monitors & Systms Mark as Incorrect
Suggest a New Category
Classification
Security & Fire Alarm Systems
UNSPSC
46191502 - Heat detectors
UPC/GTIN
029054508102 / 00029054508102
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.40 (Each)
Standard Packaging
$304.80 (Per 12)
Stock Availability
Arlington Branch
40 (Check another store)
DFW RDC
17
All Stores
431
Resources
Images
 
 
HD6135FB - Small Image
 
HD6135FB - Large Image
 
HD6135FB - Large Image
 
HD6135FB - Large Image
 
HD6135FB - Large Image
 
HD6135FB - Large Image
 
HD6135FB - Large Image
 
HD6135FB - Large Image
 
HD6135FB - Large Image
Specifications Sheets
 
 
HD6135FB - Specification Sheet
Other Links
 
 
HD6135FB - Other
 
HD6135FB - Other
Brochures
 
 
HD6135FB - Brochure
Attachments
 
 
HD6135FB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.05 A
Voltage Rating
120 V ac
Material, Color, and Finish
Color
White
Enclosure Material
Plastic
Descriptions
Description
HEAT DET 120V/BATT BKUP
Extra Long Description
BRK HD6135FB 120V AC 135F Rate-of-R
Features
The most feature rich heat alarm for residential use in its class. Features advanced rate-of-rise technology found in more expensive commercial/industrial alarms at an economical cost.
Long Description
Heat Alarm, Thermistor Sensor, 0.05 A, 120 V ac, 85 dB @ 10 ft Sound Level, White, -10 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Overall Width, 2.0 in Overall Height, 7.3 oz
Product Type
Heat Alarm
Short Description
Heat Alarm, Thermistor, 0.05 A, 85 dB @ 10 ft
Special Features
Latching Alarm Indicator
Additional Information
Alarm Type
Heat Alarm
Dimensions
5.4" diameter x 2.2" height
Made In USA
yes
Maximum Operating Temperature
+100 °F;+38 °C
Minimum Operating Temperature
-10 °F;-23 °C
Operating Voltage
120V AC 60Hz w/ 9V Alkaline battery backup
Output Current
0.05 amps (standby/alarm)
Overall Height
2.0 in
Overall Width
5.6 in
Package Quantity
12 CT
Sensor Type
Thermistor
Sound Level
85 dB @ 10 ft
Standards Met
UL 539
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
Manufacturer Information
Brand
BRK Brands/First Alert
Manufacturers Part Number
HD6135FB
GTIN
00029054508102
UPC
029054508102
Taxonomies, Classifications, and Categories
Category Description
SECURITY & FIRE ALARM SYSTEMS
Type
Heat Alarm
Packaging
Weight
7.3 oz
Weight per each
0.75
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Apartment;Dormitory;Hotel;Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
Environmental Conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Electrical junction box, wall or ceiling
Standard
UL539
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat