RM4 - Relay Module

BRK

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RM4
Manufacturer
BRK
Manufacturer's Part Number
RM4
Description
Relay Module
Relay Module For Smoke and "Smart Interconnect" CO Alarms
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
N/A
UPC/GTIN
029054000576 / 00029054000576
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RM4 - Small Image
 
RM4 - Large Image
Attachments
 
 
RM4 - Specification Sheet
Brochures
 
 
RM4 - Brochure
Other Links
 
 
RM4 - Other
 
RM4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.02
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
1.5
Descriptions
Product Type
120V Ac Smart Relay
Description
RELAY MODULE
extra long description
BRK RM4 120V AC Smart Relay
Features
Relay Module
Long Description
Relay Module for Smoke and "Smart Interconnect" CO Alarms
Special Features
Interconnects Up to 18 units of First Alert or BRK Smoke, CO and Heat Alarms. Maximum of 12 smoke alarms. See user’s manual for details.
Additional Information
Contact Configuration
Form C normally open or normally closed
Contact Rating
Maximum 120V AC, 15 amp 1/3 horespower motor, Minimum 30V, DC 15 amp
Manufacturer Information
Brand
BRK
GTIN
00029054000576
UPC
029054000576
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
BRK Alarm Relay
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Mounts Inside Junction Box
Enclosure
Shrink wrapped heat resistant material
Application
This accessory relay is designed to activate auxiliary devices such as bells, lights and door closers. The RM4 Relay is intended for use with BRK and First Alert Smoke, Heat, and Carbon Monoxide Alarms.
standard
UL217, UL2034
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat