SA350B - *Delisted* DC 9V Bat Smoke Alarm

BRK

  • $22.26 (Each)
  • $22.26 (Each)
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
SA350B
Manufacturer
BRK
Manufacturer's Part Number
SA350B
Description
*Delisted* DC 9V Bat Smoke Alarm
Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 6.9 Oz
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054014740 / 00029054014740
Weight per unit
0.6166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.26 (Each)
Resources
Images
 
 
SA350B - Small Image
 
SA350B - Large Image
 
SA350B - Large Image
 
SA350B - Large Image
 
SA350B - Large Image
 
SA350B - Large Image
 
SA350B - Large Image
 
SA350B - Large Image
Specifications Sheets
 
 
SA350B - Specification Sheet
Attachments
 
 
SA350B - Specification Sheet
Brochures
 
 
SA350B - Brochure
Other Links
 
 
SA350B - Other
 
SA350B - Other
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
Plastic
Material, Color, and Finish
Color
White
Enclosure Material
Plastic
Dimensions and Weight
Diameter
5.6 in
Descriptions
Product Type
Smoke Alarm
Features
Provides full 10-years of protection. Sealed Tamper proof design eliminates removal of batteries for other uses and ensures operation over the life of the alarm. Meets codes where 10 Year sealed smoke alarms are required.
Long Description
Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 6.9 oz
Short Description
Smoke Alarm, 85 dB @ 10 ft, Plastic, White, 5.6 in Diameter
extra long description
BRK SA350B 10YR Sealed Batt Smoke A
Description
*DELISTED* DC 9V BAT SMOKE ALARM
Additional Information
Sound Level
85 dB @ 10 ft
alarm type
Smoke Alarm
Minimum Operating Temperature
+40 °F;+4.4 °C
Maximum Operating Temperature
+100 °F;+38 °C
Overall Height
2.0 in
Mounting Type
Wall/Ceiling Mount
Standards Met
UL 217;NFPA 101
package quantity
6 PK
Made in USA
yes
Operating Voltage
10-Year Sealed Lithium Battery
Output Current
10-Year Sealed Lithium Battery
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
dimensions
5.6" diameter x 2.0" height
Sensor Type
Ion
Manufacturer Information
Manufacturers Part Number
SA350B
Brand
BRK Brands/First Alert
GTIN
00029054014740
UPC
029054014740
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
10-Year Smoke Alarm
Packaging
Weight
6.9 oz
Weight per each
0.6166
Carton
1
Uses, Certifications, and Standards
Application
Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
standard
UL217
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
mounts to wall or ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SA350B.
Jump To:

Similar Items

Similar items are close alternatives to SA350B, though they may not be 100% alike.

Smoke W/ Sealed 3V Lithium Battery - Ul 217 8TH
  • Our Part #: 1046858
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SMI110
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($311.88) ·
1046858 - BRK Brands/Ademco/First Alert

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat