SC0500B - *Delisted* Onelink Battery Smoke/CO Combo W/Voice

BRK

  • $71.67 (Each)
  • $71.67 (Each)

  • $860.04 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC0500B
Manufacturer
BRK
Manufacturer's Part Number
SC0500B
Description
*Delisted* Onelink Battery Smoke/CO Combo W/Voice
Combo Alarm With Voice, Smoke Alarm, 3 V, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 In Overall Width, 2.0 In Overall Height, 8.4 Oz
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Fire & Alarm Monitors & Systms Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054002068 / 00029054002068
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.67 (Each)
Standard Packaging
$860.04 (Per 12)
Resources
Images
 
 
SC0500B - Small Image
 
SC0500B - Large Image
 
SC0500B - Large Image
 
SC0500B - Large Image
 
SC0500B - Large Image
 
SC0500B - Large Image
 
SC0500B - Large Image
 
SC0500B - Large Image
 
SC0500B - Large Image
Other Links
 
 
SC0500B - Other
 
SC0500B - Other
 
SC0500B - Other
Brochures
 
 
SC0500B - Brochure
Specifications Sheets
 
 
SC0500B - Specification Sheet
Attachments
 
 
SC0500B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
3 V
Material, Color, and Finish
Color
White
Descriptions
Features
BRK Wireless Interconnect Alarms provide a cost effective solution when it comes to renovation and retrofit projects where interconnectability is a requirement. Easily interconnect between floors and new to existing construction wirelessly.
Product Type
Combo Alarm with Voice
Long Description
Combo Alarm with Voice, Smoke Alarm, 3 V, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 in Overall Width, 2.0 in Overall Height, 8.4 oz
Short Description
Combo Alarm with Voice, 3 V, 85 dB @ 10 ft
Special Features
Photoelectric Technology;Mesh Network Communication
extra long description
BRK SCO500B Wireless Interconnect B
Description
*DELISTED* ONELINK BATTERY SMOKE/CO COMBO W/VOICE
Additional Information
alarm type
Smoke Alarm
Sound Level
85 dB @ 10 ft
Minimum Operating Temperature
+40 °F;+4 °C
Maximum Operating Temperature
+100 °F;+38 °C
Overall Width
5.0 in
Overall Height
2.0 in
Standards Met
UL 217;UL 2034
package quantity
12 CT
Made in USA
yes
Operating Voltage
3V Alkaline Battery
dimensions
5.0" diameter x 2.1" height
Sensor Type
Photo / Electrochemical
Manufacturer Information
Manufacturers Part Number
SC0500B
Brand
BRK Brands/First Alert
GTIN
00029054002068
UPC
029054002068
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Photoelectric Smoke & CO Combo Alarm with Voice
Packaging
Weight
8.4 oz
Weight per each
0.66
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Apartment;Dormitory;Hotel;Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
environmental conditions
10 percent to 90 percent relative humidity (RH)
Operating Temperature
40 - 100
standard
UL217, UL2034
Mounting
wall or ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat