SMC0210 - DC 3V Lithium Battery Smoke/CO Combo - Ul 217 8TH

BRK

  • $48.99 (Each)
  • $48.99 (Each)

  • $587.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMC0210
Manufacturer
BRK
Manufacturer's Part Number
SMCO210
Description
DC 3V Lithium Battery Smoke/CO Combo - Ul 217 8TH
Battery Powered Combo Smoke & CO Alarm With 10-Year Sealed 3V Lithium Battery and Silence Feature. Includes Photoelectric Smoke Sensing Technology and Electrochemical Carbon Monoxide Sensor.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054022257 / 00029054022257
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.99 (Each)
Standard Packaging
$587.88 (Per 12)
Resources
Images
 
 
SMC0210 - Small Image
 
SMC0210 - Large Image
 
SMC0210 - Large Image
 
SMC0210 - Large Image
 
SMC0210 - Large Image
 
SMC0210 - Large Image
 
SMC0210 - Large Image
Other Links
 
 
SMC0210 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
DC 3V LITHIUM BATTERY SMOKE/CO COMBO - UL 217 8TH
Product Type
Alarm Combo DC SMCO210 Box
extra long description
BRK 1046802 Smoke and CO Alarm
Short Description
Combo Smoke and CO Alarm
Features
Combo Smoke and CO Alarm
Long Description
Battery powered Combo smoke & CO alarm with 10-Year sealed 3V lithium battery and Silence feature. Includes Photoelectric smoke sensing technology and electrochemical carbon monoxide sensor.
Special Features
End-of-Life Warning,Slim Profile Design,Precision Detection
Additional Information
dimensions
1 in 5.67 in 5.67 in
Manufacturer Information
Manufacturers Part Number
SMCO210
Brand
BRK
GTIN
00029054022257
UPC
029054022257
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Combination Smoke & Carbon Monoxide Alarm
Packaging
Weight per each
0.5
Carton
1
Package
12
Uses, Certifications, and Standards
standard
Conforms to UL 217 8th Edition Standard,Conforms to STD UL2034
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat