SMI100 - DC 9V Battery Smoke - Ul 217 8TH

BRK

  • $14.99 (Each)
  • $14.99 (Each)

  • $179.88 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMI100
Manufacturer
BRK
Manufacturer's Part Number
SMI100
Description
DC 9V Battery Smoke - Ul 217 8TH
Battery Powered Smoke Alarm With Replaceable Battery and Silence Feature. Includes Ionization Smoke Sensing Technology and A 9V Carbon Zinc Battery.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054022202 / 00029054022202
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Standard Packaging
$179.88 (Per 12)
Resources
Images
 
 
SMI100 - Large Image
 
SMI100 - Large Image
 
SMI100 - Large Image
 
SMI100 - Large Image
 
SMI100 - Large Image
 
SMI100 - Large Image
 
SMI100 - Small Image
Other Links
 
 
SMI100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
DC 9V BATTERY SMOKE - UL 217 8TH
Product Type
Alarm Smoke DC SMI100 Box
extra long description
BRK 1046832 Smoke Alarm
Short Description
Smoke Alarm
Features
Smoke Alarm
Long Description
Battery powered smoke alarm with replaceable battery and silence feature. Includes Ionization smoke sensing technology and a 9V Carbon Zinc battery.
Special Features
Easy Access Battery Compartment,End-of-Life Warning,Precision Detection
Additional Information
dimensions
1.9 in 5.4 in 5.4 in
Manufacturer Information
Manufacturers Part Number
SMI100
Brand
BRK
GTIN
00029054022202
UPC
029054022202
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
SMOKE ALARM
Packaging
Weight per each
0.5
Carton
1
Package
12
Uses, Certifications, and Standards
standard
Conforms to UL 217 8th Edition Standard
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat