SMI100AC - 120V Ac/DC Smoke W/Silence & Btry BKP - Ul 217 8TH

BRK

  • $16.99 (Each)
  • $16.99 (Each)

  • $203.88 (Per 12)

In-Stock: 116 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMI100AC
Manufacturer
BRK
Manufacturer's Part Number
1046836
Description
120V Ac/DC Smoke W/Silence & Btry BKP - Ul 217 8TH
Hardwired Smoke Alarm With Replaceable Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Technology and A 9V Carbon Zinc Battery.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054022639 / 00029054022639
Weight per unit
0.495 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Standard Packaging
$203.88 (Per 12)
Stock Availability
Nacogdoches
116 (Check another store)
All Stores
28,168
Resources
Images
 
 
SMI100AC - Small Image
 
SMI100AC - Large Image
 
SMI100AC - Large Image
 
SMI100AC - Large Image
 
SMI100AC - Large Image
 
SMI100AC - Large Image
 
SMI100AC - Large Image
Other Links
 
 
SMI100AC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
120V AC/DC SMOKE W/SILENCE & BTRY BKP - UL 217 8TH
Product Type
Alarm Smoke Ac/DC SMI100-Ac Box
extra long description
BRK 1046836 Smoke Alarm
Short Description
Smoke Alarm
Features
Smoke Alarm
Long Description
Hardwired smoke alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing technology and a 9V Carbon Zinc battery.
Special Features
End-of-Life Warning,Precision Detection,Battery Backup,Hardwire Interconnectivity,Hardwire Quick Connect Plug Included
Additional Information
dimensions
1.9 in 5.6 in 5.6 in
Manufacturer Information
Manufacturers Part Number
1046836
Brand
BRK
GTIN
00029054022639
UPC
029054022639
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
SMOKE ALARM
Packaging
Weight per each
0.495
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Hardwire Quick Connect Plug Included
standard
Conforms to UL 217 8th Edition Standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28,168

Location search:

A-L

Location Stock Available
Andrews
6 View Store
Arlington Branch
417 View Store
Athens
30 View Store
Avondale
1,807 View Store
Bartlesville
13 View Store
Bastrop
55 View Store
Baytown
27 View Store
Benton
199 View Store
Bentonville
40 View Store
Big Spring
16 View Store
Borger
2 View Store
Bridgeport
12 View Store
Brownsville
25 View Store
Brownwood
19 View Store
Bryan
128 View Store
Burleson
74 View Store
Cabot
28 View Store
Carlsbad
4 View Store
Cedar Park
21 View Store
Centennial
30 View Store
Cleburne
32 View Store
Clovis
27 View Store
Colorado Springs
33 View Store
Conroe
26 View Store
Conway
11 View Store
Cookeville
34 View Store
Corsicana
28 View Store
Dallas
467 View Store
Deer Valley
17 View Store
Denton
36 View Store
Dodge City
12 View Store
Doraville
29 View Store
Dripping Springs
25 View Store
Dumas
31 View Store
Duncan
9 View Store
Durant
148 View Store
Edmond
144 View Store
El Dorado
15 View Store
Enid
13 View Store
Ennis
18 View Store
Fayetteville
55 View Store
Forney
29 View Store
Fort Collins
48 View Store
Fort Smith
24 View Store
Fort Stockton
16 View Store
Ft. Worth
86 View Store
Gainesville
27 View Store
Galena Park
80 View Store
Galveston
18 View Store
Georgetown
13 View Store
Gilbert
37 View Store
Granbury
38 View Store
Greenville
38 View Store
Harlingen
92 View Store
Hereford
13 View Store
Hobbs
13 View Store
Hot Springs
41 View Store
Humble
15 View Store
Huntsville
44 View Store
Hutchinson
25 View Store
Jonesboro
60 View Store
Kansas City - North
73 View Store
Katy
37 View Store
Kenedy
163 View Store
Kerrville
43 View Store
Kilgore
10 View Store
Killeen
22 View Store
Lafayette
34 View Store
Lancaster
43 View Store
Laredo
135 View Store
Las Cruces
14 View Store
Lawrence
69 View Store
Lawton
31 View Store
League City
22 View Store
Lee's Summit
27 View Store
Leesville
15 View Store

M-Z

Location Stock Available
Mansfield
16 View Store
Marble Falls
86 View Store
Marietta
24 View Store
Marshall
15 View Store
McKinney
37 View Store
Mesa
27 View Store
Midland
34 View Store
Midwest City
12 View Store
Mineral Wells
13 View Store
Monroe
5 View Store
Moore
19 View Store
Mt. Pleasant
27 View Store
N Little Rock
12 View Store
N. San Antonio
50 View Store
Nashville
72 View Store
Natchitoches
18 View Store
NE Wichita
24 View Store
New Braunfels
44 View Store
Newnan
12 View Store
North Austin
59 View Store
North Fort Worth
27 View Store
Pampa
6 View Store
Paris
24 View Store
Pearland
20 View Store
Pearsall
11 View Store
Pecos
21 View Store
Pine Bluff
5 View Store
Pineville
10 View Store
Plainview
11 View Store
Plano
26 View Store
Pleasanton
29 View Store
Prescott Valley
68 View Store
Prosper
11 View Store
Pryor
11 View Store
Rockwall
33 View Store
Rogers
84 View Store
Rome
6 View Store
Roswell
11 View Store
Round Rock
28 View Store
Russellville
9 View Store
Ruston
15 View Store
Salina
17 View Store
San Angelo
51 View Store
San Antonio
111 View Store
San Marcos
70 View Store
Searcy
25 View Store
Shawnee
99 View Store
Sherman
67 View Store
Shreveport
10 View Store
Siloam Springs
16 View Store
South Austin
27 View Store
Spring
18 View Store
Stafford
59 View Store
Stephenville
59 View Store
Stillwater
36 View Store
Stockbridge
9 View Store
Sulphur
14 View Store
Sulphur Springs
43 View Store
Sweetwater
4 View Store
Tampa Bay East
278 View Store
Temple
30 View Store
Terrell
38 View Store
Tomball
21 View Store
Tucson
764 View Store
Uvalde
46 View Store
Vidalia
3 View Store
Waco
11 View Store
Waxahachie
22 View Store
Weatherford
31 View Store
West Dallas
454 View Store
West Ft. Worth
44 View Store
Wichita Falls
22 View Store
Yukon
55 View Store

* All prices subject to change.

Begin Live Chat