SMIC0105AC - 120V Ac/DC Smoke/CO Combo 10 Yr Life - Ul 217 8TH

BRK

  • $72.99 (Each)
  • $72.99 (Each)

  • $875.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMIC0105AC
Manufacturer
BRK
Manufacturer's Part Number
SMICO105-AC
Description
120V Ac/DC Smoke/CO Combo 10 Yr Life - Ul 217 8TH
Hardwired Combo Smoke & CO Alarm With 10-Year Locked 9V Lithium Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Technology and Electrochemical Carbon Monoxide Sensor.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054022677 / 00029054022677
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.99 (Each)
Standard Packaging
$875.88 (Per 12)
Resources
Images
 
 
SMIC0105AC - Small Image
 
SMIC0105AC - Large Image
 
SMIC0105AC - Large Image
 
SMIC0105AC - Large Image
 
SMIC0105AC - Large Image
 
SMIC0105AC - Large Image
 
SMIC0105AC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Long Description
Hardwired Combo smoke & CO alarm with 10-Year locked 9V lithium battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing technology and electrochemical carbon monoxide sensor.
Special Features
End-of-Life Warning,Battery Backup,Hardwire Interconnectivity,Hardwire Quick Connect Plug Included,Precision Detection
Description
120V AC/DC SMOKE/CO COMBO 10 YR LIFE - UL 217 8TH
Product Type
Alarm Combo Ac/DC10 SMICO105-Ac Box
extra long description
BRK 1046884 Smoke and CO Alarm
Short Description
Combo Smoke and CO Alarm
Features
Combo Smoke and CO Alarm
Additional Information
dimensions
2.25 in 5.69 in 5.69 in
Manufacturer Information
Manufacturers Part Number
SMICO105-AC
Brand
BRK
GTIN
00029054022677
UPC
029054022677
Taxonomies, Classifications, and Categories
Type
Combination Smoke & Carbon Monoxide Alarm
Category Description
SMOKE DETECTORS
Packaging
Weight per each
0.7
Carton
1
Package
12
Uses, Certifications, and Standards
standard
Conforms to UL 217 8th Edition Standard,Conforms to STD UL2034
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat