128 - 2000W Fan Forced Wall Heater

Broan-Nutone

  • $178.86 (Each)
  • $178.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
128
Manufacturer
Broan-Nutone
Manufacturer's Part Number
128
Description
2000W Fan Forced Wall Heater
Features: Factory Wired For 2000W At 240 Vac Easily Converts to 1000W At 240V, The Look Of Central Forced Air Heating, The Convenience Of Zonal Control, Sturdy, One-Piece Steel Grille, Louvers Direct Air Downward For Even Heat Distribution, Broan-Designe
Slang Terms

Suggest a New Term
Categories
Heaters, Hand Driers, Air Cond - Wall Heaters Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
026715004423 / 00026715004423
Weight per unit
7.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.86 (Each)
Resources
Other Links
 
 
128 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2000W FAN FORCED WALL HEATER
Product Type
Heater. 1000/2000W 240VAC, 750/1500W 208VAC. White Grille.
Long Description
Features: Factory wired for 2000W at 240 VAC easily converts to 1000W at 240V, The look of central forced air heating, the convenience of zonal control, Sturdy, one-piece steel grille, louvers direct air downward for even heat distribution, Broan-designe
Manufacturer Information
Brand
BROAN
GTIN
00026715004423
UPC
026715004423
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Packaging
Weight per each
7.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat