164 - 70 CFM 2 Bulb Heater W/Ventilator

Broan

  • $108.97 (Each)
  • $108.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
164
Manufacturer
Broan
Manufacturer's Part Number
164
Description
70 CFM 2 Bulb Heater W/Ventilator
Ventilation Duct Two Bulb Heater/Fan, 4 In Duct Size, 70 CFM Air Flow, 120 V, 4.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 10-1/4 In Length, 15-3/8 In Width, 6-3/8 In Height, Polymeric Grill Material, Steel Housing Material, White, 9.1 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
026715002603 / 00026715002603
Weight per unit
9.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.97 (Each)
Resources
Images
 
 
164 - Small Image
 
164 - Large Image
 
164 - Large Image
Other Links
 
 
164 - Other
 
164 - Other
Attachments
 
 
164 - Specification Sheet
Brochures
 
 
164 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
4.5 A
Voltage Rating
120
Wattage
545
Material, Color, and Finish
Grill Material
Polymeric
Color
White
Housing Material
Steel
Dimensions and Weight
Length
10-1/4 in
Height
6-3/8 in
Width
15-3/8 in
Descriptions
Product Type
Ventilation Duct Two Bulb Heater/Fan
Long Description
Ventilation Duct Two Bulb Heater/Fan, 4 in Duct Size, 70 CFM Air Flow, 120 V, 4.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 10-1/4 in Length, 15-3/8 in Width, 6-3/8 in Height, Polymeric Grill Material, Steel Housing Material, White, 9.1 lb
Features
ventilation duct two bulb heater/fan, ceiling type;8-3/8 inch length x 14-1/4 inch width x 6-3/8 inch height size;ul approval;120 volt ac voltage rating;4.5 amp current rating;steel housing material;70 cfm air flow rate;4 inch diameter duct size.
Short Description
Ventilation Duct Two Bulb Heater/Fan, 4 in Duct
Special Features
Features: 70 CFM 3.5 Sones; UL Listed For 60 DEG C Wiring (Retrofits); Type IC; Quiet, Highly Efficient Polymeric Blower Wheels; Polymeric Dampers Eliminate Metallic Clatter While Preventing Backdrafts; Polymeric 4.000 IN Round Duct Connectors With Tapered Sleeves Provide Easier, Positive Ducting; Adjustable Mounting Brackets With Keyhole Slots That Span Up To 24.000 IN; Use 250-Watt BR40 Size Infrared Bulbs (Not Included); Use With Broan Model 68 W, 68 V, 67 W, 67 V, 66 W, 66 V, 65 W, Or 65 V Multi-Functi
Description
70 CFM 2 BULB HEATER W/VENTILATOR
Additional Information
Duct Size
4 in
Maximum Air Flow
70 cfm
CFM
70 CFM
Light Type
Infrared
Power Rating
250 W (Light Bulb);9 W
Sound Level/Sones
4.0 Sones
Standards Met
UL MA
package quantity
1 CA
Made in USA
yes
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
164
Model
164
GTIN
00026715002603
UPC
026715002603
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Packaging
Weight
9.1 lb
Weight per each
9.1
Carton
1
Uses, Certifications, and Standards
Application
Energy-Saving Warmth and Instant Comfort in The Bathroom
Mounting
CEILING
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat