2678F - *Delisted* Fan/Light MTR & Refl & Grille Assembly

Broan

  • $163.88 (Per 4)
  • $40.97 (Each)

  • $163.88 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2678F
Manufacturer
Broan
Manufacturer's Part Number
2678F
Description
*Delisted* Fan/Light MTR & Refl & Grille Assembly
Finish Pack. Motor, Reflector and Grille Assembly. 50 CFM, 2.5 Sones, 100W Light. Uses 2677H or 3677H Housing Pack.
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715139156 / 00026715139156
Weight per unit
12.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
4
Unit
$40.97 (Each)
Carton
$163.88 (Per 4)
Standard Packaging
$163.88 (Per 4)
Resources
Other Links
 
 
2678F - Other
Images
 
 
2678F - Small Image
 
2678F - Large Image
 
2678F - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Current Rating
1.6 A
Dimensions and Weight
Length
8 in
Width
8-1/4 in
Height
5-3/4 in
Descriptions
Description
MTR & REFL & GRILLE ASSEMBLY
Product Type
Fan And Light Housing
Long Description
Fan And Light Housing, 4 in Duct Size, 50 CFM Air Flow, 120 V, 1.6 A, 50 CFM, Incandescent Light, 100 W (Light Bulb);42.4 W, 2.5 Sones Sound Level, 8 in Length, 8-1/4 in Width, 5-3/4 in Height, 0.41 lb
Special Features
Watts: 42.4 WTT at 0.1 IN, 41.6 WTT at 0.25 IN; Ceiling installation; 1 YR warranty; Bathrooms up to 45 SQ-FT
Short Description
Fan and Light Housing, 120 V, 1.6 A, 50 CFM
Features
Fan and light housing type;bath and ventilation fan used on;lamp type incandescent;overall dimension 8 inch length x 8-1/4 inch width x 5-3/4 inch height;duct size 4 inch;sound level 2.5 sones;wattage 100 watt (bulb)/42.4 watt (rated);current rating 1.6 amp;material polymeric;color white;grille finish white polymeric;approval ul;standard package 4 per case.
Additional Information
fan type
Ventilation
Duct Size
4 in
Maximum Air Flow
50 cfm
Sound Level/Sones
2.5 Sones
CFM
50 CFM
Light Type
Incandescent
Power Rating
100 W (Light Bulb);42.4 W
package quantity
1 CA;4 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
2678F
Brand
BROAN
sub brand
Ultra
GTIN
00026715139156
UPC
026715139156
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Project Finish Pack
Availability
minimum qty
4
Packaging
Weight
0.41 lb
Weight per each
12.75
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Use With 2677H or 3677H Housing Pack
standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Circuit, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat