2687H - *Discontinued* Housing F/2676F&2684F

Broan

  • $11.42 (Each)
  • $11.42 (Each)

  • $45.68 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2687H
Manufacturer
Broan
Manufacturer's Part Number
2687H
Description
*Discontinued* Housing F/2676F&2684F
Housing Pack For 2676F and 2684F. Mounting Ears.
Slang Terms

Categories
Enhanced Commodity Codes - Builders Products
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715139187 / 00026715139187
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.42 (Each)
Standard Packaging
$45.68 (Per 4)
Resources
Images
 
 
2687H - Small Image
 
2687H - Large Image
Other Links
 
 
2687H - Other
Descriptions
Product Type
Fan Housing Pack, Broan
Description
*DISCONTINUED* HOUSING F/2676F&2684F
Long Description
Housing Pack for 2676F and 2684F. Mounting ears.
Special Features
Easy mounting with mounting ears; Ceiling/wall installation; 1 YR warranty
Additional Information
housing dimensions
8 IN Length X 8-1/4 IN Width X 5-3/4 IN Height
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
2687H
sub brand
Ultra
GTIN
00026715139187
UPC
026715139187
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
HOUSING PACK
Packaging
Weight per each
2.5
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For Use With 2676F, 2684F Finish Packs
standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Circuit
You must have an account to view stock levels
These alternate items can be purchased instead of 2687H.
Jump To:

Similar Items

Similar items are close alternatives to 2687H, though they may not be 100% alike.

Broan Fan Housing Pack M-Can
  • Our Part #: A000HF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A000HF
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
A000HF - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for 2687H.

* All prices subject to change.

false