509 - 180CFM 8" Auto Wall Fan

Broan

  • $170.39 (Each)
  • $170.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
509
Manufacturer
Broan
Manufacturer's Part Number
509
Description
180CFM 8" Auto Wall Fan
8" Fan, 180 CFM, 6.5 Sones, 11-1/2" Square Plastic Grille.
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715022892 / 00026715022892
Weight per unit
12.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.39 (Each)
Resources
Images
 
 
509 - Small Image
 
509 - Large Image
Attachments
 
 
509 - Specification Sheet
Brochures
 
 
509 - Brochure
Other Links
 
 
509 - Other
 
509 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
180CFM 8" AUTO WALL FAN
Product Type
Fan, Broan, 180 CFM, 11-1/2 In Grille, 14-1/4 In W X 3-1/4 In D
Long Description
8" Fan, 180 CFM, 6.5 Sones, 11-1/2" square plastic grille.
Special Features
Controlled with a separate on-off switch or speed control; Permanently lubricated, thermally protected, plug-in motor; Motor assembly offers fast, easy "twist-lock" installation; Specially designed polymeric fan blade; Contemporary styled grille complements modern decor; Aluminum filter available (Purchase separately); Housing adjusts to fit walls from 4.5 IN to 9.5 IN thick; Rugged steel housing with modern profile on outer weather hood; Long-lasting electrically bonded epoxy coating can be painted to mat
Additional Information
housing dimensions
14-1/4 IN Height X 14-1/4 IN Width X 3-1/4 IN Depth
fan type
Ventilation
Manufacturer Information
Brand
BROAN
GTIN
00026715022892
UPC
026715022892
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Direct Discharge Through Wall Fan
Packaging
Weight per each
12.7
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, HVI 2100 Certified
Application
For Removing Humidity From Laundry Rooms, Tobacco Smoke From Rec Rooms, Fumes From Workshops Or Cooking Fumes From Kitchens
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat