654H - *Discontinued* Heater/Fan/Light Housing

Broan-Nutone

  • $22.98 (Each)
  • $22.98 (Each)

  • $91.92 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
654H
Manufacturer
Broan-Nutone
Manufacturer's Part Number
654H
Description
*Discontinued* Heater/Fan/Light Housing
Ventilation Fan Housing, 4 In Duct Size, Incandescent Light, 14-1/4 In Length, 8-1/4 In Width, 5-3/4 In Height, 1.27 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
31261502 - Metal housings or cabinets
UPC/GTIN
026715022953 / 00026715022953
Weight per unit
20.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.98 (Each)
Standard Packaging
$91.92 (Per 4)
Resources
Images
 
 
654H - Large Image
 
654H - Small Image
 
654H - Large Image
Attachments
 
 
654H - Specification Sheet
Other Links
 
 
654H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
14-1/4 in
Width
8-1/4 in
Height
5-3/4 in
Descriptions
Product Type
Ventilation Fan Housing
Description
*DISCONTINUED* HEATER/FAN/LIGHT HOUSING
Features
Housing Pack for 655F, 656F, 657F, 658F and 659F (damper/duct connector included). Type IC.
Short Description
Ventilation Fan Housing, 4 in Duct
Long Description
Ventilation Fan Housing, 4 in Duct Size, Incandescent Light, 14-1/4 in Length, 8-1/4 in Width, 5-3/4 in Height, 1.27 lb
Additional Information
Duct Size
4 in
Light Type
Incandescent
Made in USA
yes
package quantity
1 CA;4 PK
Manufacturer Information
Brand
Broan-NuTone
Manufacturers Part Number
654H
GTIN
00026715022953
UPC
026715022953
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
HOUSING PACK
Availability
Status
Inactive
Packaging
Weight
1.27 lb
Weight per each
20.25
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Models 655F;656F;657F;658F and 659F
standard
UL Listed, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat