671 - *Discontinued* 70CFM 6.0 Sones Bathroom Fan

Broan

  • $46.89 (Each)
  • $46.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
671
Manufacturer
Broan
Manufacturer's Part Number
671
Description
*Discontinued* 70CFM 6.0 Sones Bathroom Fan
Ventilation Fan, 70 CFM, 6.0 Sones
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715002528 / 00026715002528
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.89 (Each)
Resources
Images
 
 
671 - Small Image
 
671 - Large Image
Attachments
 
 
671 - Specification Sheet
Brochures
 
 
671 - Brochure
Other Links
 
 
671 - Other
 
671 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Ceiling and Wall Mount Fan, Broan, 70 CFM, 120 V, 1.15 Amp, Ceili
Description
*DISCONTINUED* 70CFM 6.0 SONES BATHROOM FAN
Special Features
Simple installation and dependability make this odor and moisture removing fan a real value; Plug-in, permanently lubricated motor; Polymeric blower wheel; Snap in/out motor assembly for easy cleaning no screws to drive or drop; Polymeric duct fitting with tapered sleeve for easy, positive duct connection; Quiet polymeric damper prevents cold backdrafts no metallic clutter; Torsion spring grille mounting no tools required; Metal grille kit available (purchase separately); Compact 25 GA galvanized steel hou
Long Description
Ventilation Fan, 70 CFM, 6.0 Sones
Additional Information
fan type
Ventilation
housing dimensions
7-1/4 IN Length X 7-1/2 IN Width X 3-5/8 IN Height
Manufacturer Information
Brand
BROAN
GTIN
00026715002528
UPC
026715002528
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Ceiling/Wall Mount Fan
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
standard
UL Listed For Tub Or Shower Enclosure With GFCI Branch Wiring, HVI 2100 Certified
Application
For Bathrooms Up To 65 SQ-FT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat