678 - *Delisted* 50CFM Fan/Light

Broan

  • $49.46 (Each)
  • $49.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
678
Manufacturer
Broan
Manufacturer's Part Number
678
Description
*Delisted* 50CFM Fan/Light
Fan and Light, 4 In Duct Size, 50 CFM Air Flow, 120 V, 1.6 A, 50 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 8 In Length, 8-1/4 In Width, 5-3/4 In Height, Polymeric Grill Material, Rugged 26 Gauge Galvanized Steel Housing Material, White, 45 SQ.FT Ventilation Area, 5.9 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715002597 / 00026715002597
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.46 (Each)
Resources
Images
 
 
678 - Small Image
 
678 - Large Image
 
678 - Large Image
Attachments
 
 
678 - Specification Sheet
Brochures
 
 
678 - Brochure
Other Links
 
 
678 - Other
 
678 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Current Rating
1.6 A
Material, Color, and Finish
Grill Material
Polymeric
Housing Material
Rugged 26 Gauge Galvanized Steel
Color
White
Dimensions and Weight
Width
8-1/4 in
Height
5-3/4 in
Length
8 in
Descriptions
Product Type
Fan and Light
Long Description
Fan and Light, 4 in Duct Size, 50 CFM Air Flow, 120 V, 1.6 A, 50 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 8 in Length, 8-1/4 in Width, 5-3/4 in Height, Polymeric Grill Material, Rugged 26 Gauge Galvanized Steel Housing Material, White, 45 sq.ft Ventilation Area, 5.9 lb
Features
Fan/Light, White Plastic Grille, 50 CFM.
Short Description
Fan and Light, 120 V, 1.6 A, 50 CFM
Special Features
Quality and double-duty at each installation location; Plug-in, permanently lubricated motor; Polymeric blower wheel; Tapered, polymeric duct fitting with built-in backdraft damper for easy, positive duct connection and no metallic clatter; Designer styled grille with integrated shatter-resistant light-diffusing lens ; Rugged 26 GA galvanized steel construction; Sturdy key-holed mounting brackets for quick, accurate installation; Use supply wiring rated for at least 90 DEG C; Use with Model 68W (white) or
Description
*DELISTED* 50CFM FAN/LIGHT
Additional Information
Duct Size
4 in
Maximum Air Flow
50 cfm
CFM
50 CFM
Light Type
Incandescent
Power Rating
100 W
Sound Level/Sones
2.5 Sones
Ventilation Area
45 sq.ft
package quantity
1 CA
Standards Met
UL;HVI 2100 Certified
Made in USA
yes
housing dimensions
8 IN Length X 8-1/4 IN Width X 5-3/4 IN Height
fan type
Ventilation
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
678
GTIN
00026715002597
UPC
026715002597
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fan With Light
Packaging
Weight
5.9 lb
Weight per each
5.9
Carton
1
Uses, Certifications, and Standards
Application
Bathrooms Up to 45 SQ-FT
standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit And For Use In Insulated Ceilings (Type IC), HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat