682 - Duct Free Bath Fan

Broan

  • $78.90 (Each)
  • $78.90 (Each)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
682
Manufacturer
Broan
Manufacturer's Part Number
682
Description
Duct Free Bath Fan
Ventilation Fan, 120 V, 1 A, 7-1/8 In Length, 7-1/8 In Width, 3-3/4 In Height, Plastic Grill Material, Steel Housing Material, White, 3.5 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715007196 / 00026715007196
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.90 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Other Links
 
 
682 - Other
 
682 - Other
Images
 
 
682 - Small Image
 
682 - Large Image
 
682 - Large Image
Specifications Sheets
 
 
682 - Specification Sheet
Attachments
 
 
682 - Specification Sheet
Brochures
 
 
682 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1 A
Voltage Rating
120 V
Material, Color, and Finish
Color
White
Grill Material
Plastic
Housing Material
Steel
Dimensions and Weight
Height
3-3/4 in
Length
7-1/8 in
Width
7-1/8 in
Descriptions
Description
DUCT FREE BATH FAN
Features
Duct-free Fan with plastic grille. Includes long lasting, easy to replace activated charcoal filter. Easy snap-in mounting.
Long Description
Ventilation Fan, 120 V, 1 A, 7-1/8 in Length, 7-1/8 in Width, 3-3/4 in Height, Plastic Grill Material, Steel Housing Material, White, 3.5 lb
Product Type
Ventilation Fan
Short Description
Ventilation Fan, 120 V, 1 A
Special Features
Processes air to eliminate odors where ductwork is impossible; Includes easy to replace long lasting activated charcoal filter; Ideal for where true ventilation is not required but only air circulation; Plug-in, removable motor assembly with polymeric impeller; Attractive, self-adjusting grille conceals fan interior; Torsion spring grille mounting no tools required; Patented snap-in mounting saves time and money and mounts easily to framing; For controlling use model 57V (ivory)/57W (white) 3 AMP electroni
Additional Information
Fan Type
Ventilation
Housing Dimensions
7-1/8 IN Length X 7-1/8 IN Width X 3-3/4 IN Height
Made In USA
yes
Package Quantity
1 CA
Standards Met
UL;HVI
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
682
GTIN
00026715007196
UPC
026715007196
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Ductless Fan
Packaging
Weight
3.5 lb
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
1 View Store
Tyler
1 View Store

A-L

Location Stock Available
Bentonville
6 View Store

M-Z

Location Stock Available
Mt. Pleasant
1 View Store

* All prices subject to change.

Begin Live Chat