82W - Humidity SNS Wall CNTRL

Broan-Nutone

  • $54.12 (Each)
  • $54.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
82W
Manufacturer
Broan-Nutone
Manufacturer's Part Number
82W
Description
Humidity SNS Wall CNTRL
Broan-Nutone Sensaire Humidity Sensing Switch White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
026715230341 / 00026715230341
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.12 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HUMIDITY SNS WALL CNTRL
Product Type
Humidity Sensing Wall Control
Long Description
HUMIDITY SENSING WALL CONTROL, BATH AND VENTILATION FAN, 1-GANG BOX APPLICATION; 120 VOLT AC 60 HERTZ INPUT VOLTAGE; 4 AMP OUTPUT CURRENT; 20 TO 80 PERCENT OPERATING HUMIDITY RANGE; SENSAIRE[TM] BRAND; COLOR WHITE; EXCLUDES FACEPLATE
extra long description
BATH AND VENTILATION FAN, 1-GANG BOX APPLICATION; 120 VOLT AC 60 HERTZ INPUT VOLTAGE; 4 AMP OUTPUT CURRENT; 20 TO 80 PERCENT OPERATING HUMIDITY RANGE; SENSAIRE[TM] BRAND; COLOR WHITE; EXCLUDES FACEPLATE; APPLICABLE STANDARD ASHRAE 62.2, TITLE 24
Commodity Description
AIR CONDITIONERS
Additional Information
Color White; Excludes Faceplate; Applicable Standard ASHRAE 62.2, Title 24
Additional Information
Input Voltage
120 Volt AC 60 Hertz
Output Current
4 Amp
Manufacturer Information
Brand
Broan-NuTone
GTIN
00026715230341
UPC
026715230341
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
Application
Bath and Ventilation Fan, 1-Gang Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat