A70L - *Discontinued* 70 CFM 2.0 Sones Fan/Light

Broan/Nutone LLC

  • $94.61 (Each)
  • $94.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A70L
Manufacturer
Broan/Nutone LLC
Manufacturer's Part Number
A70L
Description
*Discontinued* 70 CFM 2.0 Sones Fan/Light
Bath Fan and Light, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 42.3 W, 1.2 A, 70 CFM Air Flow, Incandescent Lamp, 100 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-7/16 In (L) X 12-1/8 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 9.56 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
N/A
UPC/GTIN
026715236497 / 00026715236497
Weight per unit
9.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.61 (Each)
Resources
Images
 
 
A70L - Small Image
 
A70L - Large Image
Specifications Sheets
 
 
A70L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rugged 26 Gauge Galvanized Steel
Voltage Rating
120 V ac @ 60 Hz
Wattage
42.3 W
Current Rating
1.2 A
Lamp Wattage
100 W
Lamp Type
Incandescent
Lamp Included
NO
Material, Color, and Finish
Grill Material
Polymeric
Housing Material
Rugged 26 Gauge Galvanized Steel
Dimensions and Weight
Overall Length
9-1/4 in
Size
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Descriptions
Product Type
Bath Fan and Light
Long Description
Bath Fan and Light, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 42.3 W, 1.2 A, 70 cfm Air Flow, Incandescent Lamp, 100 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-7/16 in (L) x 12-1/8 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 9.56 lb
Short Description
Bath Fan and Light, 70 cfm, Rugged 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 42.3W, 1.2 A
Special Features
Duct Direction Horizontal;Includes Permanently Lubricated Plug-In Motor, Blower Wheel
Description
*DISCONTINUED* 70 CFM 2.0 SONES FAN/LIGHT
extra long description
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 1.2 AMP CURRENT RATING; YES LAMP INCLUDED; INCANDESCENT LAMP TYPE; 100 WATT LAMP WATTAGE; RUGGED 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL; 70 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 2 SONES SOUND LEVEL; 11-7/16 INCH LENGTH X 12-1/8 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE PAINTED ENAMEL GR
Commodity Description
Exhaust Fans
Additional Information
Power Rating 42.3 Watt; Duct Direction Horizontal; Includes Permanently Lubricated Plug-In Motor, Blower Wheel
Additional Information
Mounting Type
Ceiling Mount
Maximum Air Flow
70 cfm
Duct Shape
Round
Grill Shape
Rectangular
Duct Size
4 in
Grill Finish
White
Grill Size
11-7/16 in (L) x 12-1/8 in (W)
Overall Width
10 in
Overall Height
5-3/4 in
Duct Diameter
4 in
Housing Shape
Rectangular
motor type
Permanently Lubricated Plug-In Motor
Supply/Exhaust
Exhaust
includes
Permanently Lubricated Plug-In Motor;Blower Wheel
Standards Met
UL Listed;HVI Certified
Made in USA
yes
Sound Level
2 SONES
Ventilation Area
65 Square Foot
Air Flow Rate
70 CFM
Manufacturer Information
Brand
InVent(TM)
Broan/Nutone LLC
Manufacturers Part Number
A70L
GTIN
00026715236497
UPC
026715236497
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Ceiling, 1-Speed
Packaging
Weight
9.56 lb
Weight per each
9.56
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Approval
UL, HVI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat