AE110L - 110 CFM 1.3 Sones Led Fan/Light

Broan/Nutone LLC

  • $153.19 (Each)
  • $153.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AE110L
Manufacturer
Broan/Nutone LLC
Manufacturer's Part Number
AE110L
Description
110 CFM 1.3 Sones Led Fan/Light
Broan Invent Series 110 CFM Ventilation Fan With Led Light, 1.0 Sones; Energy Star Certified
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
026715236664 / 00026715236664
Weight per unit
9.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.19 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.3 Amp
Lamp Wattage
11 Watt
Voltage Rating
120 Volt at 60 Hertz
Lamp Type
LED
Lamp Included
Yes
Material, Color, and Finish
Housing Material
Rugged 26 Gauge Galvanized Steel
Dimensions and Weight
Size
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Descriptions
Product Type
Bath Fan and Light
Description
110 CFM 1.3 SONES LED FAN/LIGHT
Long Description
BATH FAN AND LIGHT, CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AT 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 WATT LAMP WATTAGE
extra long description
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AT 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 WATT LAMP WATTAGE; RUGGED 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL; 110 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 1.3 SONES SOUND LEVEL; 11-3/4 INCH LENGTH X 12-1/2 INCH WIDTH GRILL SIZE; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE POLYMERIC GRILL FINISH; 105 SQUARE FOOT VENTILATION
Commodity Description
Exhaust Fans
Additional Information
Power Rating 23.4 Watt; Number of Speed 1; Includes Permanently Lubricated Plug-In Motor, Tapered Sleeve, Non-Metallic Damper; Excludes Metallic Clatter; Standard Package 1 per pack
Additional Information
Sound Level
1.3 SONES
Ventilation Area
105 Square Foot
Grill Size
11-3/4 Inch Length x 12-1/2 Inch Width
Air Flow Rate
110 CFM
Duct Size
4 Inch Diameter
Housing Shape
Rectangular
Grill Shape
Rectangular
Duct Shape
Round
Grill Finish
White Polymeric
Manufacturer Information
Brand
Broan/Nutone LLC
Manufacturers Part Number
AE110L
GTIN
00026715236664
UPC
026715236664
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
CEILING
Packaging
Weight per each
9.07
Carton
1
Uses, Certifications, and Standards
Approval
UL, HVI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat