AE110L - 110 CFM 1.3 Sones Led Fan/Light

Broan/Nutone LLC

  • $167.10 (Each)
  • $167.10 (Each)

In-Stock: 52 available at other locations ( find a store with stock)
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
AE110L
Manufacturer
Broan/Nutone LLC
Manufacturer's Part Number
AE110L
Description
110 CFM 1.3 Sones Led Fan/Light
Bath Fan and Light, Ceiling Type; 9-1/4 Inch Length X 10 Inch Width X 5-3/4 Inch Height Size; Ul, Hvi Approval; 120 Volt At 60 Hertz Voltage Rating; 0.3 Amp Current Rating; Yes Lamp Included; Led Lamp Type; 11 Watt Lamp Wattage
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
026715236664 / 00026715236664
Weight per unit
9.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.10 (Each)
Stock Availability
Pampa
0 (Find nearest stock)
Amarillo
3
All Stores
52
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
Current Rating
0.3 Amp
Lamp Included
Yes
Lamp Type
LED
Lamp Wattage
11 Watt
Voltage Rating
120 Volt at 60 Hertz
Material, Color, and Finish
Housing Material
Rugged 26 Gauge Galvanized Steel
Dimensions and Weight
Size
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Descriptions
Additional Information
Power Rating 23.4 Watt; Number of Speed 1; Includes Permanently Lubricated Plug-In Motor, Tapered Sleeve, Non-Metallic Damper; Excludes Metallic Clatter; Standard Package 1 per pack
Commodity Description
Exhaust Fans
Description
110 CFM 1.3 SONES LED FAN/LIGHT
Extra Long Description
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AT 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 WATT LAMP WATTAGE; RUGGED 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL; 110 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 1.3 SONES SOUND LEVEL; 11-3/4 INCH LENGTH X 12-1/2 INCH WIDTH GRILL SIZE; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE POLYMERIC GRILL FINISH; 105 SQUARE FOOT VENTILATION
Long Description
BATH FAN AND LIGHT, CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AT 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 WATT LAMP WATTAGE
Product Type
Bath Fan and Light
Additional Information
Air Flow Rate
110 CFM
Duct Shape
Round
Duct Size
4 Inch Diameter
Grill Finish
White Polymeric
Grill Shape
Rectangular
Grill Size
11-3/4 Inch Length x 12-1/2 Inch Width
Housing Shape
Rectangular
Sound Level
1.3 SONES
Ventilation Area
105 Square Foot
Manufacturer Information
Brand
Broan/Nutone LLC
Manufacturers Part Number
AE110L
GTIN
00026715236664
UPC
026715236664
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
CEILING
Packaging
Weight per each
9.07
Carton
1
Uses, Certifications, and Standards
Approval
UL, HVI
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AE110L.
Jump To:

Similar Items

Similar items are close alternatives to AE110L, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat