AE80B - 80 CFM 1.5 Sones Fan Energy Star

Broan

  • $106.77 (Each)
  • $106.77 (Each)

In-Stock: 897 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AE80B
Manufacturer
Broan
Manufacturer's Part Number
AE80B
Description
80 CFM 1.5 Sones Fan Energy Star
Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 26.9 W, 0.3 A, 80 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 9-1/4 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 8.75 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
026715236008 / 00026715236008
Weight per unit
8.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.77 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
897
Resources
Images
 
 
AE80B - Small Image
 
AE80B - Large Image
Specifications Sheets
 
 
AE80B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.3 A
Material
Rugged 26 Gauge Galvanized Steel
Voltage Rating
120 V ac @ 60 Hz
Wattage
26.9 W
Material, Color, and Finish
Grill Material
Polymeric
Housing Material
Rugged 26 Gauge Galvanized Steel
Dimensions and Weight
Overall Length
9-1/4 in
Size
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Descriptions
Additional Information
Power Rating 26.9 Watt; Duct Mounting Direction Horizontal; Includes Permanently Lubricated Plug-In Motor
Commodity Description
Exhaust Fans
Description
80 CFM 1.5 SONES FAN ENERGY STAR
Extra Long Description
CEILING, CENTRIFUGAL, 1-SPEED TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL (CANADA AND US), HVI APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; 26 RUGGED GAUGE GALVANIZED STEEL HOUSING MATERIAL; 80 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 1.5 SONES SOUND LEVEL; 11-3/8 INCH LENGTH X 12 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE GRILL FINISH; 75 SQUARE FOOT VENTILATION AREA; I
Long Description
Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 26.9 W, 0.3 A, 80 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 9-1/4 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.75 lb
Product Type
Ventilation Fan
Short Description
Ventilation Fan, 80 cfm, Rugged 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 26.9W, 0.3 A, 9-1/4 in Overall Width
Special Features
Duct Direction Horizontal;Includes Permanently Lubricated Plug-In Motor
Additional Information
Air Flow Rate
80 CFM
Duct Diameter
4 in
Duct Shape
Round
Duct Size
4 in
Grill Finish
White
Grill Shape
Rectangular
Grill Size
11-3/8 in (L) x 12 in (W)
Housing Shape
Rectangular
Includes
Permanently Lubricated Plug-In Motor
Made In USA
yes
Maximum Air Flow
80 cfm
Motor Type
Permanently Lubricated Plug-In Motor
Mounting Type
Ceiling Mount
Overall Height
5-3/4 in
Overall Width
9-1/4 in
Sound Level
1.5 SONES
Standards Met
UL Listed;HVI Certified
Supply/Exhaust
Exhaust
Ventilation Area
75 Square Foot
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
AE80B
GTIN
00026715236008
UPC
026715236008
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Ceiling, Centrifugal, 1-Speed
Packaging
Weight
8.75 lb
Weight per each
8.75
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), HVI
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 897

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
1 View Store

* All prices subject to change.

Begin Live Chat