AE80BL - 80CFM Fan W/Led Light 1.5 Sones

Broan

  • $121.19 (Each)
  • $121.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AE80BL
Manufacturer
Broan
Manufacturer's Part Number
AE80BL
Description
80CFM Fan W/Led Light 1.5 Sones
Broan Led Fan Light 80 CFM 1.5 Sones Energy Star
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
026715239573 / 00026715239573
Weight per unit
9.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.19 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.5 Amp
Lamp Wattage
11 Watt
Voltage Rating
120 Volt
Lamp Included
Yes
Lamp Type
LED
Material, Color, and Finish
Housing Material
26 Gauge Rugged Galvanized Steel
Grill Material
Polymeric
Dimensions and Weight
Size
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Descriptions
Product Type
Bath Fan and Light
Description
80CFM FAN W/LED LIGHT 1.5 SONES
extra long description
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT VOLTAGE RATING; 0.5 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 WATT LAMP WATTAGE; 26 GAUGE RUGGED GALVANIZED STEEL HOUSING MATERIAL; 80 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 1.5 SONES SOUND LEVEL; 11-3/4 INCH LENGTH X 12-1/2 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE GRILL FINISH; 75 SQUARE FOOT (BATHROOM
Long Description
BATH FAN AND LIGHT, CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT VOLTAGE RATING; 0.5 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 WATT LAMP WATTAGE
Additional Information
Power Rating 26.9 Watt; Includes Grille, Blower, Dimming Control
Commodity Description
Exhaust Fans
Additional Information
Sound Level
1.5 SONES
Grill Size
11-3/4 Inch Length x 12-1/2 Inch Width
Duct Size
4 Inch Diameter
Ventilation Area
75 Square Foot (Bathroom)
Air Flow Rate
80 CFM
Housing Shape
Rectangular
Grill Shape
Rectangular
Duct Shape
Round
Grill Finish
White
Manufacturer Information
Manufacturers Part Number
AE80BL
Brand
BROAN
GTIN
00026715239573
UPC
026715239573
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
CEILING
Packaging
Weight per each
9.16
Carton
1
Uses, Certifications, and Standards
Approval
UL, HVI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat