C909 - 8/16/24 20VA 3VOLT TFMR

Nutone

  • $34.39 (Each)
  • $34.39 (Each)

  • $206.34 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C909
Manufacturer
Nutone
Manufacturer's Part Number
C909
Description
8/16/24 20VA 3VOLT TFMR
Tri-Volt 8, 16, 24 Volt 20 Va Transformer
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
39121003 - Instrument transformers
UPC/GTIN
026715071296 / 00026715071296
Weight per unit
7.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.39 (Each)
Standard Packaging
$206.34 (Per 6)
Resources
Images
 
 
C909 - Small Image
 
C909 - Large Image
Other Links
 
 
C909 - Other
 
C909 - Other
Brochures
 
 
C909 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Transformer, Nutone, 8, 16, 24 V Scndry Voltage, 20 Va
Description
8/16/24 20VA 3VOLT TFMR
Special Features
Features: Quick Install Transformers, Built To Last; Tri-Volt Transformer: 8-V, 20 VA; 16-V, 20 VA; Or 24-V, 20 VA For Powering Multiple Chimes In One Home; 8, 16 Or 24-V 20VA For Two Chimes; Sold In Packs Of 6; Va Rating: 20 VA
Long Description
Tri-volt 8, 16, 24 Volt 20 VA transformer
Additional Information
Secondary Voltage
8, 16, 24
Manufacturer Information
Manufacturers Part Number
C909
Brand
NuTone
GTIN
00026715071296
UPC
026715071296
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
7.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Powering Multiple Chimes In One Home
standard
C/US UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat