45 - BW #45 Cart Weld Metal

Burndy

  • $6.56 (Each)
  • $6.56 (Each)

  • $131.20 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45
Manufacturer
Burndy
Manufacturer's Part Number
45
Description
BW #45 Cart Weld Metal
Weld Metal, Plastic (Cartridge) Material, 0.0065 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
781810402467 / 00781810402467
Weight per unit
0.0065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.56 (Each)
Standard Packaging
$131.20 (Per 20)
Resources
Images
 
 
45 - Small Image
 
45 - Large Image
 
45 - Large Image
Specifications Sheets
 
 
45 - Specification Sheet
Attachments
 
 
45 - Specification Sheet
Brochures
 
 
45 - Brochure
Other Links
 
 
45 - Other
 
45 - Other
 
45 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Cartridge)
Descriptions
Product Type
Weld Metal
Description
BW #45 CART WELD METAL
Long Description
Weld Metal, Plastic (Cartridge) Material, 0.0065 lb
Short Description
Weld Metal, #65, Plastic (Cartridge), For Battery Ignition System, W/Stik
Special Features
Welding Powder Size: 45 GM
extra long description
BUR 45 CARTRIDGE WELD METAL,1/0 Cab
Additional Information
for use with
Battery Ignition System
Standards Met
cULus Listed;RoHS Compliant
package quantity
20 Cartridge/BX
Made in USA
yes
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
45
GTIN
00781810402467
UPC
781810402467
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Powder
Availability
Status
Inactive
Packaging
Weight
0.0065 lb
Weight per each
0.0065
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 45.
Jump To:

Similar Items

Similar items are close alternatives to 45, though they may not be 100% alike.

45 STND Weld MTL
  • Our Part #: 45172
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 45-172
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($158.00) ·
45172 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.90

Each

QTY:
Each
Add
Butting U Die, 2/0 STR Cu, Black, Index 13.
  • Our Part #: U26RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: U26RT
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($274.10) ·
U26RT - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$274.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 45 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
U26RT Burndy 00781810627341
DIE-6 Greaves 00784491608302
35781 Greenlee n/a
KC1220 Greenlee 00783310110071
HT41AZ Husky n/a
ILD-6 ILSCO 00783669500257
62734 NAED n/a
CD7 NSi Industries 00662381171078
HT41AZ Penn-Union 00785037050586
45 Thomas & Betts 00781810402467
B72CH Thomas & Betts 00783786107889

* All prices subject to change.

Begin Live Chat