90 - BW #90 Cart Weld Metal

Burndy

  • $11.33 (Each)
  • $11.33 (Each)

  • $113.30 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90
Manufacturer
Burndy
Manufacturer's Part Number
90
Description
BW #90 Cart Weld Metal
Weld Metal, Plastic (Cartridge) Material, 0.026 LB
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Equipment Bits, Parts, Hydraul Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
781810402566 / 00781810402566
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.33 (Each)
Standard Packaging
$113.30 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
90 - Small Image
 
90 - Large Image
 
90 - Large Image
Specifications Sheets
 
 
90 - Specification Sheet
Other Links
 
 
90 - Other
 
90 - Other
 
90 - Other
Brochures
 
 
90 - Brochure
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
Plastic (Cartridge)
Descriptions
Description
BW #90 CART WELD METAL
Extra Long Description
BUR 90 CARTRIDGE WELD METAL,3/0-4/0
Long Description
Weld Metal, Plastic (Cartridge) Material, 0.026 lb
Product Type
Weld Metal
Short Description
Weld Metal, #90, Plastic (Cartridge), For Battery Ignition System
Special Features
Welding Powder Size: 90 GM, Recommended Accessories: B370320-02 Steel Disc
Additional Information
For Use With
Battery Ignition System
Made In USA
yes
Package Quantity
10 Cartridge/BX
Pallet Quantity
5400
Standards Met
cULus Listed;RoHS Compliant
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
90
GTIN
00781810402566
UPC
781810402566
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Powder
Availability
Status
Inactive
Packaging
Weight
0.026 lb
Weight per each
0.026
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Grounding and Bonding;For Welding Copper to Copper, Copper to Steel, Copper to Rail, Copper to Cast Iron and One for Welding Copper to Steel for Cathodic Protection
Standard
CM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 90.
Jump To:

Similar Items

Similar items are close alternatives to 90, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat