AYP0500 - 500 Al/Cu Offset Comp Terminal

Burndy

  • $91.77 (Each)
  • $91.77 (Each)

  • $917.70 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AYP0500
Manufacturer
Burndy
Manufacturer's Part Number
AYPO500
Description
500 Al/Cu Offset Comp Terminal
Aluminum Compression Pin Adapter, 500 Kcmil, 0.68" Plug Dia, 1.60" Plug Length, Al/Cu Rated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
781810738481 / 00781810738481
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.77 (Each)
Standard Packaging
$917.70 (Per 10)
Resources
Images
 
 
AYP0500 - Small Image
 
AYP0500 - Large Image
Attachments
 
 
AYP0500 - Specification Sheet
Brochures
 
 
AYP0500 - Brochure
Other Links
 
 
AYP0500 - Other
 
AYP0500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
True
Material, Color, and Finish
Finish
Tin-Plated
Color Code
PINK
Descriptions
Product Type
Terminal
extra long description
BUR AYPO500 500KCMIL AL OFFSET HYPL
Description
500 AL/CU OFFSET COMP TERMINAL
Long Description
Aluminum Compression Pin Adapter, 500 kcmil, 0.68" Plug Dia, 1.60" Plug Length, Al/Cu Rated.
Special Features
Features: All-Aluminum Electro-Tin Plated design eliminates possible bi-metallic corrosion and provides shortest connector length design possible for easy installation in equipment with limited space. Solid electro-tin plated aluminum plug makes properly connection easily. Smooth surface on the solic EC plug provides greater area contact establishing excellent conductivity. Solid plug has equivalent cross-sectional area as current carrying equivalent copper wire permitting use of larger aluminum wire to co
Additional Information
Die Index
300
pallet quantity
2960
Conductor Type
CODE/FLEX
Insulation Type
Rubber
Manufacturer Information
Manufacturers Part Number
AYPO500
Brand
BURNDY
GTIN
00781810738481
UPC
781810738481
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Pin Adapters
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat