B208 - BW BCC1 SPLC 4/0 Awg

Burndy

  • $265.38 (Each)
  • $265.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B208
Manufacturer
Burndy
Manufacturer's Part Number
B208
Description
BW BCC1 SPLC 4/0 Awg
BW BCC1 Splice 4/0 Awg
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121455 - Electrical insertion mold connector
UPC/GTIN
781810378007 / 00781810378007
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$265.38 (Each)
Resources
Images
 
 
B208 - Large Image
Attachments
 
 
B208 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Material Specification
UL
Descriptions
Product Type
Cable Mold
Description
BW BCC1 SPLC 4/0 AWG
extra long description
HORIZONTAL TYPE; UL APPROVAL; 90 WELD METAL TYPE; B106 HANDLE CLAMP TYPE; 4/0 AWG TAP CABLE SIZE; 4/0 AWG MAIN CABLE SIZE; BURNDYWELD[R] BRAND; ROHS COMPATIBLE; BCC-1 MODEL
Long Description
SPLICE, HORIZONTAL TYPE; UL APPROVAL; (1) 90 WELD METAL TYPE; B106 HANDLE CLAMP TYPE; 4/0 AWG TAP CABLE SIZE; 4/0 AWG MAIN CABLE SIZE; BURNDYWELD[R] BRAND; ROHS COMPATIBLE
Commodity Description
LARGE TERMINALS & CONNECTORS
Additional Information
ROHS COMPATIBLE
Additional Information
Weld Metal Type
(1) 90
Smaller Diameter - Fractional
05735
Smaller Diameter - Decimal
10 Mil
Handle Clamp Type
23.6 INCH W X 41.3 INCH D X 20 TO 34 INCH H SIGNATURE BLUE VERTICAL EXHAUST DUCT SYSTEM
Main Cable Size
4/0 AWG
Tap Cable Size
4/0 AWG
Smaller Diameter
B106
Manufacturer Information
Brand
Burndy LLC
Manufacturers Part Number
B208
GTIN
00781810378007
UPC
781810378007
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Horizontal
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Approval
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat