B241 - BW BCC2 Tee 4/0R - 4/0T

Burndy

  • $306.20 (Each)
  • $306.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B241
Manufacturer
Burndy
Manufacturer's Part Number
B241
Description
BW BCC2 Tee 4/0R - 4/0T
Mold, Horizontal Cable Tap to Horizontal Cable Run, 4/0 Awg (Run & Tap), 150 Weld Metal.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
781810378595 / 00781810378595
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$306.20 (Each)
Resources
Images
 
 
B241 - Large Image
 
B241 - Small Image
Brochures
 
 
B241 - Brochure
Other Links
 
 
B241 - Other
 
B241 - Other
Attachments
 
 
B241 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Molds
Description
BW BCC2 TEE 4/0R - 4/0T
extra long description
BUR B241 BW BCC2 TEE 4/0R - 4/0T
Long Description
Mold, Horizontal Cable Tap to Horizontal Cable Run, 4/0 AWG (Run & Tap), 150 Weld Metal.
Special Features
Features: Type BCC-2 Molds Are Used To Join Horizontal Cable Tap To A Horizontal Run Cable, Size Range Is 6 AWG Through 750 KCMIL Concentric Stranded Copper Conductors, Conductor Type: Concentric Stranded Copper, Recommended Accessories: B40-0319-03 Mold Cleaner For Cartridge Sizes #90 - #500, B38-3922-00 Mold Cleaning Brush, B38-0135-00 Cable Cleaning Brush, B38-0330-00 Cable Clamp, Required Tools: B38-0309-00 Flint Ignitor, Cartridge Type: Standard
Additional Information
pallet quantity
480
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
B241
GTIN
00781810378595
UPC
781810378595
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Molds
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Cable to cable
standard
CM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat