B2707 - BW BCC11 Xhor 4/0&4/0 Con

Burndy

  • $611.55 (Each)
  • $611.55 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
B2707
Manufacturer
Burndy
Manufacturer's Part Number
B2707
Description
BW BCC11 Xhor 4/0&4/0 Con
Mold, Horizontal to Horizontal Cable Cross, 4/0 Awg (Run & Tap), 250 Weld Metal.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
781810383292 / 00781810383292
Weight per unit
4.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$611.55 (Each)
Resources
Images
 
 
B2707 - Small Image
 
B2707 - Large Image
Attachments
 
 
B2707 - Specification Sheet
Brochures
 
 
B2707 - Brochure
Other Links
 
 
B2707 - Other
 
B2707 - Other
 
B2707 - Other
Descriptions
extra long description
BUR B2707 BW BCC11 XHOR 4/0 & 4/0
Product Type
Molds
Description
BW BCC11 XHOR 4/0&4/0 CON
Long Description
Mold, Horizontal to Horizontal Cable Cross, 4/0 AWG (Run & Tap), 250 Weld Metal.
Special Features
Features: Type Bcc-11 Molds Are Used To Join Uncut Horizontal Cables At Right Angles To Each Other, Size Range Is 6 AWG Through 500 KCMIL Concentric Stranded Copper Conductors, Recommended Accessories: B40-0319-03 Mold Cleaner For Cartridge Sizes #90 - #500, B38-3922-00 Mold Cleaning Brush, B38-0135-00 Cable Cleaning Brush, B38-0330-00 Cable Clamp, Conductor Type: Concentric Stranded Copper, Cartridge Type: Standard
Additional Information
pallet quantity
480
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
B2707
GTIN
00781810383292
UPC
781810383292
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Molds
Packaging
Weight per each
4.05
Carton
1
Uses, Certifications, and Standards
standard
CM
Application
For Joining Uncut Horizontal Cables At Right Angles To Each Other
You must have an account to view stock levels

* All prices subject to change.

false