BISR10 - 1/0AWG In-Line Splice

Burndy

  • $61.32 (Each)
  • $61.32 (Each)

  • $6,132.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BISR10
Manufacturer
Burndy
Manufacturer's Part Number
BISR1/0
Description
1/0AWG In-Line Splice
Aluminum In-Line Splice, 14-1/0 Awg.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810134115 / 00781810134115
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.32 (Each)
Standard Packaging
$6,132.00 (Per 100)
Resources
Images
 
 
BISR10 - Small Image
 
BISR10 - Large Image
Attachments
 
 
BISR10 - Specification Sheet
Brochures
 
 
BISR10 - Brochure
Other Links
 
 
BISR10 - Other
 
BISR10 - Other
 
BISR10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14-1/0 AWG
Material
Aluminum
Descriptions
Description
1/0AWG IN-LINE SPLICE
Product Type
SPLICE REDUCER
extra long description
BUR BISR1/0 1/0-14 IN-LINE SPLICE
Long Description
Aluminum In-Line Splice, 14-1/0 AWG.
Special Features
Features: Clear Plastisol Covered AL6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping, Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted, Oxide Inhibitor Pre-Installed: Inhibits Moisture And Contaminants From Entering The Contact Area, Range-Taking: Reduces Number Of Connectors Carried In Inventory, UL486B Listed, Dual-Rated AL9CU For Any Stranded Copper Or Stranded Aluminum Applications, 600 Volt, 90 DEG C, Wire Entry: In-Line, Torque: 50 IN-LB,
Additional Information
Operating Voltage
600 V
Insulation Type
Plastisol
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
BISR1/0
GTIN
00781810134115
UPC
781810134115
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
BISR
Packaging
Weight per each
0.13
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Indoor Use Only, Copper Or Stranded Aluminum
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat