BISR500 - 500MCM In-Line Splice

Burndy

  • $142.57 (Each)
  • $142.57 (Each)

  • $8,554.20 (Per 60)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BISR500
Manufacturer
Burndy
Manufacturer's Part Number
BISR500
Description
500MCM In-Line Splice
Aluminum In-Line Splice, 6 Awg-500 Kcmil.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810134085 / 00781810134085
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.57 (Each)
Standard Packaging
$8,554.20 (Per 60)
Resources
Images
 
 
BISR500 - Small Image
 
BISR500 - Large Image
Attachments
 
 
BISR500 - Specification Sheet
Brochures
 
 
BISR500 - Brochure
Other Links
 
 
BISR500 - Other
 
BISR500 - Other
 
BISR500 - Other
Features
Conductor Size
6 AWG-500 KCMIL
Material
Aluminum
Descriptions
Description
500MCM IN-LINE SPLICE
Long Description
Aluminum In-Line Splice, 6 AWG-500 kcmil.
Special Features
Features: Clear Plastisol Covered Al6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping, Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted, Oxide Inhibitor Pre-Installed: Inhibits Moisture And Contaminants From Entering The Contact Area, Range-Taking: Reduces Number Of Connectors Carried In Inventory, In-Line Splice/Reductions Are Made Quickly And Easily With The Unitap Line Of Connectors, UL486B Listed, Dual-Rated AL9CU For Any Stranded Copper Or S
Product Type
SPLICE REDUCER
extra long description
BUR BISR500 500-6 IN-LINE SPLICE
Additional Information
Operating Voltage
600 V
Insulation Type
Plastisol
Manufacturer Information
Manufacturers Part Number
BISR500
Brand
BURNDY
GTIN
00781810134085
UPC
781810134085
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
BISR, In-Line
Packaging
Weight per each
0.67
Carton
1
Package
60
Uses, Certifications, and Standards
Temperature Rating
90 °C
Application
For Indoor Use Only
standard
UL 486A-486B
You must have an account to view stock levels
These alternate items can be purchased instead of BISR500.
Jump To:

Similar Items

Similar items are close alternatives to BISR500, though they may not be 100% alike.

Insulated Butt Splice, #4 Awg Conductor Size, 500 MCM Conductor Size, Plastisol ...
  • Our Part #: ISR500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ISR-500
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($160.56)
ISR500 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$80.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BISR500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BISR500 Burndy 00781810134085
PBS600 Greaves 00784491137093
PBT-500 ILSCO 00783669077063
SPAR-500 ILSCO 00783669857320
ISR-500 NSi Industries 00662381951045
IISR-500 Penn-Union 00785037400794
IISR500 PU n/a
AMTSR500 Thomas & Betts 00783786259311

* All prices subject to change.

false