BIT350FX - 350-10, Bothside Uni-Tap

Burndy

  • $104.86 (Each)
  • $104.86 (Each)

  • $6,291.60 (Per 60)
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
BIT350FX
Manufacturer
Burndy
Manufacturer's Part Number
BIT350FX
Description
350-10, Bothside Uni-Tap
Aluminum Unitap, Tap - Same Side Entry, #10-350 Class B & C, #10-250 Class G, H, I, K, Dlo, 2 Port
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121427 - Wiring taps
UPC/GTIN
621945440029 / 00621945440029
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.86 (Each)
Standard Packaging
$6,291.60 (Per 60)
Resources
Images
 
 
BIT350FX - Large Image
 
BIT350FX - Small Image
Attachments
 
 
BIT350FX - Specification Sheet
Brochures
 
 
BIT350FX - Brochure
Other Links
 
 
BIT350FX - Other
 
BIT350FX - Other
 
BIT350FX - Other
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
Aluminum
Conductor Size
10 AWG-350 KCMIL
Material, Color, and Finish
Color Code
RED
Descriptions
Product Type
RUN/TAP
Description
350-10, BOTHSIDE UNI-TAP
extra long description
BUR BIT350FX 350-10 ONE SIDED UNITA
Long Description
Aluminum UNITAP, Tap - Same Side Entry, #10-350 Class B & C, #10-250 Class G,H,I,K, DLO, 2 PORT
Special Features
Features: Clear Plastisol covered AL6061-T6 aluminum body, Saves time, lowers installation costs, eliminates taping, Oxide inhibitor pre-installed, Inhibits moisture and contaminants from entering the contact area
Additional Information
Operating Voltage
600 V
Insulation Type
Plastisol
Manufacturer Information
Brand
Burndy LLC
Manufacturers Part Number
BIT350FX
GTIN
00621945440029
UPC
621945440029
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
BIT, UNITAP
Packaging
Weight per each
0.3
Carton
1
Package
60
Uses, Certifications, and Standards
Temperature Rating
135 °C
standard
UL 486A-486B
Application
Clear Insulated Multiple Tap Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat