BIT4 - Burndy Bit4

Burndy

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BIT4
Manufacturer
Burndy
Manufacturer's Part Number
BIT4
Description
Burndy Bit4
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 14-4 Awg, Al/Cu Rated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810134146 / 00781810134146
Weight per unit
0.028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BIT4 - Large Image
 
BIT4 - Large Image
 
BIT4 - Large Image
 
BIT4 - Large Image
 
BIT4 - Small Image
Attachments
 
 
BIT4 - Specification Sheet
Brochures
 
 
BIT4 - Brochure
Other Links
 
 
BIT4 - Other
 
BIT4 - Other
 
BIT4 - Other
 
BIT4 - Other
 
BIT4 - Other
 
BIT4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14-4 AWG
Material
Aluminum
Descriptions
Description
BURNDY BIT4
Product Type
RUN/TAP
extra long description
BUR BIT4 14-4 ONE SIDED UNITAP,1.08
Long Description
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 14-4 AWG, Al/Cu Rated.
Special Features
Features: Clear Plastisol Covered AL6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping, Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted, Oxide Inhibitor Pre-Installed: Inhibits Moisture And Contaminants From Entering The Contact Area, Range-Taking: Reduces Number Of Connectors Carried In Inventory, Torque: 45 IN-LB, Wire Entry: 1 or 2, Hex Size (key): 1/8 IN, Conductor Size (run - Range): 14 - 4 AWG, Wire Strip Length: 5/8 IN, Number Of Ports: 2,
Additional Information
Operating Voltage
600 V
Insulation Type
Plastisol
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
BIT4
GTIN
00781810134146
UPC
781810134146
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
BIT
Packaging
Weight per each
0.028
Carton
1
Uses, Certifications, and Standards
Temperature Rating
90 °C
standard
UL 486A-486B
Application
For Indoor Use Only, Copper Or Stranded Aluminum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat