BWB680AG - Above Ground Bonding Kit

Burndy

  • $81.17 (Each)
  • $81.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BWB680AG
Manufacturer
Burndy
Manufacturer's Part Number
BWB680AG
Description
Above Ground Bonding Kit
Pool Water Bonding Kit, Above Ground; 3/16" Stud, Includes: 1 Bonding Plate (Stainless Steel), 1 Connector, 1 Rubber Sealing Washer, 2 Flat Washers, 2 Lock Washers
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121436 - Electrodes
UPC/GTIN
781810498675 / 00781810498675
Weight per unit
0.191 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.17 (Each)
Resources
Images
 
 
BWB680AG - Small Image
 
BWB680AG - Large Image
Brochures
 
 
BWB680AG - Brochure
Other Links
 
 
BWB680AG - Other
 
BWB680AG - Other
Attachments
 
 
BWB680AG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-corrosive stainless steel
Descriptions
Product Type
Mechanical
Description
ABOVE GROUND BONDING KIT
extra long description
BUR BWB680AG ABV GRND POOL BONDING
Long Description
Pool Water Bonding Kit, Above Ground; 3/16" Stud, includes: 1 bonding plate (stainless steel), 1 connector, 1 rubber sealing washer, 2 flat washers, 2 lock washers
Special Features
Easy installation, Mounting hardware included
Additional Information
pallet quantity
3600
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
BWB680AG
GTIN
00781810498675
UPC
781810498675
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Pool Water Bonding Kit
Packaging
Weight per each
0.191
Carton
1
Uses, Certifications, and Standards
Application
For Above Ground Pool
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat