CT50300C0UG - 50LB Nyl CT Uv 11.75IN, B

Burndy-Us, A Hubbell Affiliate

  • $0.16 (Each)
  • $0.16 (Each)

  • $16.22 (Per 100)

  • $2,270.80 (Per 14,000)

In-Stock: 25,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CT50300C0UG
Manufacturer
Burndy-Us, A Hubbell Affiliate
Manufacturer's Part Number
CT50300C0UG
Description
50LB Nyl CT Uv 11.75IN, B
Universal Grade Cable Tie, 11.3 In L, 0.18 In W, Tensile Strength: 50 LB Minimum, Material: Nylon 6/6 Uv, Color: Black.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/GTIN
781810469149 / 00781810469149
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.16 (Each)
Carton
$16.22 (Per 100)
Standard Packaging
$2,270.80 (Per 14,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25,000
Resources
Images
 
 
CT50300C0UG - Large Image
 
CT50300C0UG - Small Image
Attachments
 
 
CT50300C0UG - Specification Sheet
Other Links
 
 
CT50300C0UG - Other
 
CT50300C0UG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
11.3
Width
0.18
Descriptions
Description
50LB NYL CT UV 11.75IN, B
Extra Long Description
BUR CT50300C0UG 50LB NYL CT UV 11.7
Long Description
Universal Grade Cable Tie, 11.3 IN L, 0.18 IN W, Tensile Strength: 50 LB Minimum, Material: Nylon 6/6 UV, Color: Black.
Product Type
STANDARD TIE
Special Features
Features: Nylon 6/6 Standard, Available In Black And Natural, One Piece Injection Molded, Maximum Strength And Adjustability For Versatility, Chemically Resistant To Solvents, Oils, Grease, And Diluted Acids, Rounded Edges And Bent Tip For Easy Installation, Self-Locking, Installation Tool: TWT1, MK7 Tool
Additional Information
Bundle Diameter
3 in
Pallet Quantity
99999
Tool Type
Standard
Manufacturer Information
Brand
Burndy-US, a Hubbell affiliate
Manufacturers Part Number
CT50300C0UG
Series
UNIRAP™ Series
GTIN
00781810469149
UPC
781810469149
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
UG, Standard
Packaging
Weight per each
0.014
Carton
100
Package
14000
Uses, Certifications, and Standards
Application
For General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
25,000 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat