GAR1129 - 250MCM Ground Conn

Burndy

  • $143.15 (Each)
  • $143.15 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
GAR1129
Manufacturer
Burndy
Manufacturer's Part Number
GAR1129
Description
250MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg ( Sol.) - 250 Kcmil, 1/2" Rod, 1/4" Pipe, Bright Dipped.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231401 / 00781810231401
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.15 (Each)
Resources
Images
 
 
GAR1129 - Small Image
 
GAR1129 - Large Image
Attachments
 
 
GAR1129 - Specification Sheet
Brochures
 
 
GAR1129 - Brochure
Other Links
 
 
GAR1129 - Other
 
GAR1129 - Other
 
GAR1129 - Other
Features
Material
Copper
Descriptions
extra long description
BUR GAR1129 2/0-250CU 1/4IPS
Product Type
Mechanical
Description
250MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG ( Sol.) - 250 kcmil, 1/2" Rod, 1/4" Pipe, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 1/2 IN, Tube (ips) Size: 1/4 IN, Installation Torque: 240 IN-LB, Width: 1-7/8 IN, Height: 2-1/2 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR1129
GTIN
00781810231401
UPC
781810231401
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
0.68
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1129.
Jump To:

Cross Referenced

These items are similar to GAR1129 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1129 Burndy 00781810231401
GPC2525 DOSSERT n/a
BG112C= ESP n/a
2755B25 FRANKEL n/a
GB5866 GIBBONS n/a
C102 Greaves 00784491250402
GC1112C3 Hubbell Power Systems 00096359305842
GPL-3 ILSCO 00783669262049
23140 NAED n/a
UC-102 NSi Industries 00662381108012
GPL-3 Penn-Union 00785037358033
GPL3 PU n/a
GC-111-2C3 Anderson n/a
There were no add-on items found for GAR1129.

* All prices subject to change.