GAR1426 - 4-2/0CU 1/2-3/4ips

Burndy

  • $190.36 (Each)
  • $190.36 (Each)

  • $9,518.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAR1426
Manufacturer
Burndy
Manufacturer's Part Number
GAR1426
Description
4-2/0CU 1/2-3/4ips
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol.) - 2/0 Awg (STR.), #7 - #8 Rebar, 7/8" to 1 " Rod, 1/2" - 3/4" Pipe, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231807 / 00781810231807
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.36 (Each)
Standard Packaging
$9,518.00 (Per 50)
Resources
Attachments
 
 
GAR1426 - Specification Sheet
Brochures
 
 
GAR1426 - Brochure
Other Links
 
 
GAR1426 - Other
 
GAR1426 - Other
 
GAR1426 - Other
 
GAR1426 - Other
Images
 
 
GAR1426 - Large Image
 
GAR1426 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
4-2/0CU 1/2-3/4IPS
Product Type
Mechanical
extra long description
BUR GAR1426 4-2/0CU 1/2-3/4IPS
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol.) - 2/0 AWG (Str.), #7 - #8 Rebar, 7/8" to 1 " Rod, 1/2" - 3/4" Pipe, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Wire To Rebar, Fence Post Grounding Connector, Wire To Pipe, Ground Rod Size: 7/8 - 1 IN Outer-Diameter, Tube (ips) Size: 1/2 - 3/
Manufacturer Information
Manufacturers Part Number
GAR1426
Brand
BURNDY
GTIN
00781810231807
UPC
781810231807
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
GAR
Packaging
Weight per each
0.71
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube Fence Posts, Direct Burial Applications
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat