GAR1626 - 4-2/0CU 1-1/4ips

Burndy

  • $206.12 (Each)
  • $206.12 (Each)

  • $6,183.60 (Per 30)
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
GAR1626
Manufacturer
Burndy
Manufacturer's Part Number
GAR1626
Description
4-2/0CU 1-1/4ips
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol)-2/0 Awg (STR), 1-1/4" Pipe, 1-3/8"-1-1/2" Rod, #11 Rebar, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810233405 / 00781810233405
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.12 (Each)
Standard Packaging
$6,183.60 (Per 30)
Resources
Images
 
 
GAR1626 - Large Image
 
GAR1626 - Small Image
 
GAR1626 - Large Image
 
GAR1626 - Large Image
 
GAR1626 - Large Image
 
GAR1626 - Large Image
 
GAR1626 - Large Image
 
GAR1626 - Large Image
 
GAR1626 - Large Image
Brochures
 
 
GAR1626 - Brochure
Other Links
 
 
GAR1626 - Other
 
GAR1626 - Other
 
GAR1626 - Other
 
GAR1626 - Other
 
GAR1626 - Other
 
GAR1626 - Other
 
GAR1626 - Other
 
GAR1626 - Other
 
GAR1626 - Other
 
GAR1626 - Other
Attachments
 
 
GAR1626 - Specification Sheet
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
Copper
Descriptions
Description
4-2/0CU 1-1/4IPS
Product Type
Mechanical
extra long description
BUR GAR1626 4-2/0CU 1 1/4IPS
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 1-1/4" Pipe, 1-3/8"-1-1/2" Rod, #11 Rebar, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Height: 3-1/2 IN, Ground Rod Size: 1-3/8 - 1-1/2 IN, Tube (ips) Size: 1-1/4 IN, Installation Torque: 240 IN-LB, Width: 3 IN, Rebar
Manufacturer Information
Manufacturers Part Number
GAR1626
Brand
BURNDY
GTIN
00781810233405
UPC
781810233405
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
0.98
Carton
1
Package
30
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1626.
Jump To:

Cross Referenced

These items are similar to GAR1626 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-111-5B Anderson n/a
GAR1626 Burndy 00781810233405
GAR1726 Burndy 00781810234204
GD1726 Burndy 00781810238929
GPC12513 DOSSERT n/a
2755H2/0 FRANKEL n/a
C120 Greaves 00784491253601
GC111 Hubbell Power Systems n/a
GC1115B Hubbell Power Systems 00096359305965
GPL-21 ILSCO 783669262360
GPL-21,GUB-10 ILSCO n/a
GPL-27 ILSCO 78366926248
GUB-13 ILSCO 78366923254
UC-120 NSi Industries 662381108104
UC120 NSi Industries 00662381108104
UC-126 NSi Industries 00662381108128
ABG1222 O-Z Gedney n/a
ABG-1222 O-Z Gedney n/a
GPL-21-X Panduit 74983604968
GPL-27-X Panduit 07498360499
GPL-21 Penn-Union 785037358217
GPL 21 Penn-Union 00785037358217
GPL-27 Penn-Union 78503735827
1OC2548 SEFCOR n/a
OC2548 SEFCOR n/a
GUV13821 Thomas & Betts 783786803590
GUV15821 Thomas & Betts 00783786803620

* All prices subject to change.

Begin Live Chat