GAR1726 - 2/0AWG Ground Conn

Burndy

  • $228.98 (Each)
  • $228.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAR1726
Manufacturer
Burndy
Manufacturer's Part Number
GAR1726
Description
2/0AWG Ground Conn
Ground Connector, #4 (Solid);2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 4 In Overall Length
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810234204 / 00781810234204
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$228.98 (Each)
Resources
Images
 
 
GAR1726 - Large Image
 
GAR1726 - Large Image
 
GAR1726 - Large Image
 
GAR1726 - Large Image
 
GAR1726 - Large Image
 
GAR1726 - Large Image
 
GAR1726 - Large Image
 
GAR1726 - Large Image
 
GAR1726 - Small Image
 
GAR1726 - Large Image
Brochures
 
 
GAR1726 - Brochure
Other Links
 
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
 
GAR1726 - Other
Attachments
 
 
GAR1726 - Specification Sheet
Specifications Sheets
 
 
GAR1726 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
4 in
Descriptions
Product Type
Ground Connector
Long Description
Ground Connector, #4 (Solid);2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 4 in Overall Length
Features
High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Tube (ips) Size: 1-1/2 IN, Ground Rod Size: 1-5/8 - 1-7/8 IN, Height: 4 IN, Installation Torque: 240 IN-LB, Width: 3-1/4 IN
Short Description
Ground Connector, Non-Insulated, 4 in L
Special Features
Fence Post Grounding Connector;Acceptable for Direct Burial
Description
2/0AWG GROUND CONN
extra long description
BUR GAR1726 4-2/0CU 1 1/2IPS
Additional Information
Maximum Conductor Size
#4 (Solid);2/0 AWG (Stranded)
For Stud Size
1-1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
For Parallel or 90°Copper Cable Connection to Rod;Pipe with the Same Connector
Standards Met
UL Listed 467;cULus Listed;DB Rated;CSA Certified
package quantity
1 ct
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR1726
sub brand
Burndy
GTIN
00781810234204
UPC
781810234204
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
0.89
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat