GAR1729 - 250MCM Ground Conn

Burndy

  • $226.27 (Each)
  • $226.27 (Each)
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
GAR1729
Manufacturer
Burndy
Manufacturer's Part Number
GAR1729
Description
250MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, 1-1/2" Pipe, 1-5/8"-1-7/8" Rod, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810234402 / 00781810234402
Weight per unit
1.2299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.27 (Each)
Resources
Attachments
 
 
GAR1729 - Specification Sheet
Other Links
 
 
GAR1729 - Other
 
GAR1729 - Other
 
GAR1729 - Other
 
GAR1729 - Other
 
GAR1729 - Other
 
GAR1729 - Other
 
GAR1729 - Other
 
GAR1729 - Other
 
GAR1729 - Other
 
GAR1729 - Other
Images
 
 
GAR1729 - Small Image
 
GAR1729 - Large Image
 
GAR1729 - Large Image
 
GAR1729 - Large Image
 
GAR1729 - Large Image
 
GAR1729 - Large Image
 
GAR1729 - Large Image
 
GAR1729 - Large Image
 
GAR1729 - Large Image
Brochures
 
 
GAR1729 - Brochure
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
Copper
Descriptions
extra long description
BUR GAR1729 2/0-250CU 1 1/2IPS
Product Type
Mechanical
Description
250MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 1-1/2" Pipe, 1-5/8"-1-7/8" Rod, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 1-5/8 - 1-7/8 IN, Tube (ips) Size: 1-1/2 IN, Height: 4 IN, Installation Torque: 240 IN-LB, Width: 3-1/4 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR1729
GTIN
00781810234402
UPC
781810234402
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
1.2299
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1729.
Jump To:

Cross Referenced

These items are similar to GAR1729 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1729 Burndy 00781810234402
GPC15025 DOSSERT n/a
GC1116C Hubbell Power Systems 00096359306030
UC-127 NSi Industries 00662381108135
ABG-1525 O-Z Gedney 00783126008609
GPL 28 Penn-Union 00785037358286
1OC27X51 SEFCOR n/a
GC-111-6C Anderson n/a
C127 Greaves 00784491254806
GPL-28,GUB-14 ILSCO n/a
GUV15825 Thomas & Betts 00783786803637
GPL-22 ILSCO 78366926238
GUB-11 ILSCO 78366923252
UC-121 NSi Industries 00662381108111
GPL-22-X Panduit 07498360497
GPL-22 Penn-Union 78503735822
GUV13825 Thomas & Betts 00783786803606

* All prices subject to change.

Begin Live Chat